Buy more than* S$200* and get FREE SHIPPING

Speed Glass Automatic Shading Welding Mask 9100 Series

4.24 (17)
Purpose
Temporary welding. Polish welding.
Shading Degree when Power Off
#5
Light Shielding Degree when Radioscopy
#3
Light Shieling Speed (sec)
1/10000 (at 23 deg C )
Protection
UV/IR/#13 (permanence)
Storage Temperature Range (degree c)
-30 - +70
Return Speed (sec)
0.04-0.13 (variable / 23 deg C o'clock)
Auto Power-off
60 minutes
Degree of Shading
# 5, #8, and #9-13 (variable)
Operating Temperature Range (deg C)
-5 - +55
Type
Liquid crystal filter
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Screen Size Battery life (hours) Power Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Screen Size Battery life (hours) Power Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
535 351-7896 45 mm x 93 mm About 2800 (battery) Lithium 3 Vx2-pieces + solar battery 1PC 1 9100V 10778101 479.99 SGD
In stock
545 351-7900 54 mm x 107 mm About 2500 (battery) Lithium 3 Vx2-pieces + solar battery 1PC 1 9100X 10778117 619.99 SGD
In stock
570 351-7918 73 mm x 107 mm About 2000 (battery) Lithium 3Vx2 piece 1PC 1 9100XX 10778126 689.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 1
1 star 2
Review Rating: 4.24
17 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2016-04-21 20:10:05
I am using it with TIG. I think that it is easy to use if it is slightly lighter.
This review is about item#10778126.
CO2 welding
5
From Japan
On 2014-10-21 14:19:48
Compared with the welding surface used before, visibility is very good and confirmation of hand is easy. The fit to the head is also good, it will not fall off. In addition, the light shielding speed is also fast and can be used with extreme peace of mind.
This review is about item#10778101.
Welding operation
5
From Japan
On 2014-10-08 13:51:13
Although I think how to compare with what I used before, I felt that the glass surface is also wide and shielding is natural so it is very useful.
This review is about item#10778117.
TIG welding operation
5
From Japan
On 2014-05-25 19:38:24
We used about two automatic light-shielding surfaces so far, but neither of them was good at 10,000 yen level. The 9100 V looks strange and staggeringly better than before. I noticed that it was not suitable for TIG welding as I thought now. In TIG welding it is relatively fine welding and small current, so it is difficult to make a beautiful welding around the welding spot where the light shielding degree is the lowest # 9 because it is very hard to see. As for 9100, since # 5, # 8 are selectable and the sensitivity is also digital adjustment type, it is good not to shift each time desorption. There is something that guards the light shielding window, I think that it is possible to maintain a good view at a low price if properly exchanged. There is a lens holder which can be used for hyperopic correction on the inside and a lens which is sold separately, and it can be seen better by combining it. I changed my glasses every time I welded, but it took less time and effort. It is also hard to get over pain by overtightening with a pretty invented head fastening method. Desorption property is also good and it is very smooth. However, as others point out, the function to keep the surface raised is insufficient. I do not want to overtight and break, so I am using it. Is not it better to improve to balance the weight of the face with a weak spring or something?
This review is about item#10778101.
TIG welding, MIG / MAG welding
4
From Japan
On 2013-10-16 20:31:35
It is good to have a wide field of view. The liquid crystal when inactive was very bright, and the frequency of raising and lowering the surface decreased. The part of the jaw is long, depending on the posture it will be shaped to catch on the throat / chest. There are a lot of adjustment mechanisms, and it is noticed that the distance from the pupil to the liquid crystal can be brought closer or further away if careful fine adjustment is made. The ability to independently adjust the holding force when raising and lowering the surface is also useful when working in a difficult posture. I think that overall it is an excellent product, but the instruction manual is too bad. Even though we have many adjustment mechanisms, there are only guides about fitting "about the things you like and put in place". I have been involved in welding for over 10 years, but I felt this side can not be used for those who do not have a habit of reading instruction manuals. Also, since the manual also does not know anything about the site, it seems to be a matter of satisfaction of the manufacturers' self-satisfaction, so it will be a pain to interpret. I want to tell 3M that there is not enough effort to tell workers the merit of the product.
This review is about item#10778101.
Welding of aluminum, stainless steel, iron
5
From Japan
On 2013-07-05 10:51:59
Very good with wide field of vision.
This review is about item#10778117.
We are making SUS handrail etc.
5
From Japan
On 2012-12-10 17:17:40
It is not comparable with what you used to ever! It is! Great. I am amazed at the brightness of the liquid crystal part before receiving light. Rarely raising the face itself has almost disappeared. One who is lost is definitely buying. (It's a bit expensive, but ...)
This review is about item#10778126.
Semi-automatic · plasma cutting · arc welding
5
From Japan
On 2012-04-22 23:47:49
Until now 9000 · 9002X · 9100XX purchased this time has a wider field of view than the previous screen, and there is no discomfort even if the number of face-ups between works does not decrease. The disadvantage is that fixation is bad when raising the surface. I walk down and come down. So there are times when the number of times to raise is reduced. Other than that it is perfect.
This review is about item#10778126.
TIG MAG
1
From Japan
On 2012-04-09 14:07:57
A shaft that raises and lowers the speed glass surface broke in less than a month. Manufacturers say that they are too tightened so quickly that they are broken, but when used without tightening, the surface comes down at the moment the surface is raised There is no problem in using just the control or comedy, but welding work It is the lowest to use with. The weight of the surface is heavy and it will come down with a great chance. And it seems to say that every time you raise or lower the surface of a maker, tighten the shaft or loosen it, every time. If the axis breaks next time it seems that you buy the parts and fix it yourself. Buyer ← → Monotaro ← → Since I was talking about feeling like a maker, I heard that the above sentences seem to be like, seems like, and so on. Since it broke in one month, I think that it is good to purchase those who can buy the face of 40,000 yen every other month.
This review is about item#10778117.
Arc welding
4
From Japan
On 2011-11-25 09:45:57
Since we weld in a special environment, I will report the feeling of use from that point. Although purchasing the top thing, I have a very wide viewing angle that can be confirmed and it is very useful for welding from the inside where the structure is complex. (In the case of the one used before, it was necessary to check the welded part with the naked eye every time) When using dust mask etc together, the lower side of the welding surface stops in the middle of hitting the mask regardless of how it is adjusted. (Although it can not be used, the viewing angle is considerably narrowed.) We are thinking that we will continue to use it in future if we can devise this point in the future from this point.
This review is about item#10778126.

Related Products