Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital Ratchet With An Exclusive Resin Case

5.00 (3)
Purpose
Can be used for any work requiring torque managements for industrial machinery, analytical instruments used for automobile and other various manufacturing, architecture, civil engineering, engineering, building maintenance and other maintenance., Can be used for any work requiring torque managements for industrial machinery, analytical instruments used for automobile and other various manufacturing, architecture, civil engineering, engineering, building maintenance and other maintenance., Can be used for any work requiring torque managements for industrial machinery, analytical instruments used for automobile and other various manufacturing, architecture, civil engineering, engineering, building maintenance and other maintenance., Can be used for all torque pipe managing scenes, such as construction, civil engineering, engineering, building maintenance, and various maintenances, from the various manufacturing industries, such as industrial machines, analytical instruments, and cars, Can be used for any work r
2015 Trusco Published Pages
1 1234
Dimensions T2 (mm)
36, 36
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Plug-in Angle (mm [inch]) Minimum Display Unit (N/m) Compatible Bolt (Metric thread) Dimensions L (mm) Weight (g) TRUSCO Part Number Torque Measuring Range (N-m) Dimensions T1 (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Plug-in Angle (mm [inch]) Minimum Display Unit (N/m) Compatible Bolt (Metric thread) Dimensions L (mm) Weight (g) TRUSCO Part Number Torque Measuring Range (N-m) Dimensions T1 (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1148, 1-1148 12.7 [1/2], 12.7 [half] 0.2, 0.2 M12-18, M12 to 18 580, 580 990, 990 337-4785, 337-4785 40-200, 40 to 200 18, 18 39.5, 39.5 1PC 1 GEK200-R4 35151794 439.99 SGD
In stock
1-1148, 1-1148 6.3 [1/4], 6.3 [quarter] 0.02, 0.02 M5-10, M5 to 10 211, 211 330, 330 392-1867, 392-1867 6-30, 6 to 30 10, 10 22, 22 1PC 1 GEK030-R2 35151742 309.99 SGD
In stock
1-1148, 1-1148 12.7 [1/2], 12.7 [half] 0.1, 0.1 M12-16, M12 to 16 380, 380 700, 700 337-4777, 337-4777 27-135, 27 to 135 18, 18 39.5, 39.5 1PC 1 GEK135-R4 35151785 349.99 SGD
In stock
1-1148, 1-1148 12.7 [1/2], 12.7, 1, 2 0.1, 0.1 M10-14, M10 to 14 274, 274 590, 590 337-4769, 337-4769 17-85, 17 to 85 18, 18 39.5, 39.5 1PC 1 GEK085-R4 35151776 309.99 SGD
In stock
1-1148 9.5 [3/8], 9.5 [3/8] 0.02, 0.02 M5-10, M5 - 10 211, 211 330, 330 337-4734, 337-4734 6-30, 6 - 30 10, 10 22, 22 1PC 1 GEK030-C3 35151751 309.99 SGD
In stock
1-1148 9.5 [3/8], 9.5 [3/8] 0.05, 0.05 M8-12, M8 - 12 217, 217 400, 400 337-4742, 337-4742 12-60, 12 - 60 13.5, 13.5 33, 33 1PC 1 GEK060-R3 10441611 269.99 SGD
In stock
1-1148 9.5 [3/8], 9.5 [3/8] 0.1, 0.1 M10-14, M10 - 14 271, 271 440, 440 337-4751, 337-4751 17-85, 17 - 85 13.5, 13.5 33, 33 1PC 1 GEK085-R3 35151767 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bike parts broken pair
5
From Japan
On 2016-04-18 10:28:28
Although saying KTC of safety is the best, size, easy to hold, manageable torque width are the best for rocking a group of bike parts.
This review is about item#35151751.
Repair and inspection of motorcycle
5
From Japan
On 2015-07-13 21:14:09
I wanted it from the front, but finally I am finally getting pleased. There are five memory functions and it is very convenient. Also, for motorcycle torque management is just a good torque value, familiar with hands and very easy to use. Because it is made in Japan, I like the quality and the luxurious feeling. However, I have not gotten used to it yet so I think that it is necessary to get used to a little more how to put power in handy. It is something you can use carefully for the rest of your life.
This review is about item#10441611.
Tightening confirmation
5
From Japan
On 2013-09-26 13:28:35
Easy to work and simple to use
This review is about item#35151751.

Related Products