Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Covering Outer Diameter (mm) Electric Wire Specification Composition Contents Voltage (V) Current (A) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Covering Outer Diameter (mm) Electric Wire Specification Composition Contents Voltage (V) Current (A) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 4.8sq Core / 4.8 Scare 50A/12V vehicles only 12 50 3 1Set 1 A-53 10442616 13.99 SGD
In stock
8 10.0sq cored wire/10 Skaer Only for 80A / 12V vehicle 12 80 3 1Set 1 A-83 10442625 17.99 SGD
In stock
9.5 13.5sq cored wire/13.5 Skaer For 100A/12-24V cars 2013/12/24 100 3 1Set 1 A-103 10442634 22.99 SGD
In stock
9.5 13.5sq Core / 13.5 Scare 100A/12-24V vehicles only 2013/12/24 100 5 1Set 1 A-105 10442643 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 8
3 star 3
2 star 0
1 star 1
Review Rating: 4.28
25 Customer Reviews
The reviews are automatic translation.
Used as a winch cable for Hyde board
4
From Japan
On 2018-03-12 21:30:36
I used the CCA line for the first time. I got a lighter impression than anything else.
This review is about item#10442634.
Used in case of emergency of batteries
5
From Japan
On 2017-11-28 16:28:15
It was useful soon after purchase. Although it is 50 A 2 m, it is easy to carry to a motorcycle, and its length is exactly good. Just because the plastic bag is thin, it seems to be lost soon. We reinforced the bag around with transparent vinyl tape. I think there is also a change in cost, but I think that you should make it a bag with a little more thickness.
This review is about item#10442616.
When jumping
5
From Japan
On 2017-06-10 12:48:46
Cost performance is the best. It is easy to use (^ ^)
This review is about item#10442643.
As the battery of the car goes up
4
From Japan
On 2017-03-27 21:12:17
I do not have a turn yet, but the price is reasonable.
This review is about item#10442616.
Battery wiring
3
From Japan
On 2017-02-12 09:30:45
It is harder than I thought, the crocodile mouth is hard. The one a little smaller was better. That is why it is solid.
This review is about item#10442616.
Used as a lead wire at jump start
5
From Japan
On 2016-07-19 10:35:20
Purchase 80 A booster cable. It is meaningless unless you can start the engine when it is called. The deciding factor of purchase is the thickness and price of metal wire. I tried comparing and examining with CCA (copper plating on aluminum wire) cable, but the same as the 80 A, the thickness and the price are different depending on the manufacturer! Monotaro 80A, 6.3sq ¥ 789 Ohashi Industry 80A, 7.77sq ¥ 1,790 (0.5m long) Large Industrial Industry 80A, 8.8sq ¥ 1,290 Sanwa Motor is 10sq at 80A , I think that the price is \ 989 Cospa very well. As you understand after purchasing, the connection between the clip and the cable is reliably connected by solder, so it is better to keep losses and heat generation suppressed! Fine details have been thought up, not "satisfactory", "very satisfied".
This review is about item#10442625.
For car engine starting
5
From Japan
On 2016-07-09 11:59:06
Because capacity is large, you can use it with enough margin without heat.
This review is about item#10442643.
Portable item
5
From Japan
On 2015-11-16 08:28:01
Is no problem.
This review is about item#10442643.
Battery jump
4
From Japan
On 2015-10-30 16:13:19
Although the wire core is thick, the whole code is thinner than that. I think this price is a bargain.
This review is about item#10442634.
Battery going up
4
From Japan
On 2015-09-12 09:26:40
With 12V diesel car, the price is cheap and affordable. I bought it for regular use in a car.
This review is about item#10442625.

Related Products