Buy more than* S$200* and get FREE SHIPPING

Manual File Binder, Transparent

Cover Specification
Transparent PP cover
Type of binding device
Ring
Number of Pockets
16 (14 small pieces)
Number of Holes
4
Dimensions (Width W x Depth D x Height H) (mm)
291x57x316
Size
A4 portrait
Material
Play PP (pocket 50%)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orange 1PC 1 2635T I 10442695 -
Discontinued
[x]
Yellow-green 1PC 1 2635T Kimi 10442704 -
Discontinued
[x]
Milky white 1PC 1 2635T New 10442722 -
Discontinued
[x]
Brown 1PC 1 2635T tea 10442713 -
Discontinued
[x]
ADD TO CART

Related Products