Buy more than* S$200* and get FREE SHIPPING

Insulated Double Crimp, Receptacle

4.51 (35)
Incombustibility
UL94 V-2
Operating Temperature Range (deg C)
- 10-105
Material
Nylon + brass
...see all>
Product Options
ADD TO CART
Electric AWG Wire Conjugation Range (#) Dimensions D (mm) Dimension F (mm) Dimensions L (mm) Type Color RoHS Directive Thickness (mm) Compatible Electric Wire (mm2) Dimension W (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric AWG Wire Conjugation Range (#) Dimensions D (mm) Dimension F (mm) Dimensions L (mm) Type Color RoHS Directive Thickness (mm) Compatible Electric Wire (mm2) Dimension W (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22-18 3.5 12.0 27.0 Male Transparent Compatible 0.3 0.5-0.75 2.0 1.6 11.0 1Pack(100PC) 1 PT0.5-0.75M 10442941 -
Discontinued
[x]
22-18 3.5 10.0 24.8 Female Transparent Compatible 0.3 0.5-0.75 2.05 1.6 11.0 1Pack(100PC) 1 PT0.5-0.75F 10442923 -
Discontinued
[x]
22-16 4.0 10.5 27.0 Male Red Conformity 0.4 0.5-1.5 4.0 1.7 10.0 1Pack(100PC) 1 PT0.5-1.5M 10442957 12.99 SGD
In stock
22-16 4.0 7.0 25.3 Female Red Compatible 0.4 0.5-1.5 3.9 1.7 11.0 1Pack(100PC) 1 PT0.5-1.5F 10442932 12.99 SGD
In stock
16-14 4.5 10.5 27.0 male Blue Compatible 0.4 1.5-2.5 4.0 2.3 10.0 1Pack(100PC) 1 PT1.5-2.5M 35087114 12.99 SGD
In stock
16-14 5.0 7.0 25.2 Female Blue Ideal 0.4 1.5-2.5 3.9 2.3 11.0 1Pack(100PC) 1 PT1.5-2.5F 35087105 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 25
4 star 5
3 star 4
2 star 0
1 star 1
Review Rating: 4.51
35 Customer Reviews
The reviews are automatic translation.
It is used for electric construction.
5
From Japan
On 2017-09-13 17:21:16
Because it is a consumable item, this price is very satisfied. I would like to purchase again.
This review is about item#10442941.
Electric wiring
5
From Japan
On 2017-06-07 15:27:33
It is cheaper than the purchase at a home center in the neighborhood and it is saved.
This review is about item#10442923.
Equipment repair
3
From Japan
On 2017-05-18 15:14:54
Both cost and quality are convenient and useful. I am happy that you can maintain cost and quality.
This review is about item#10442923.
Electrical wiring of the part to be detached.
5
From Japan
On 2017-04-20 17:52:05
This time, I purchased one male / female band package. It is connected more powerful than I thought. I tried to insert it as a single unit before wiring and it was powerful and I could not remove it by hand .... It is better than loose, so there is no problem.
This review is about item#35087105.
Used for LED wiring work
5
From Japan
On 2017-01-19 17:25:08
It's thin and easy to use, but I want you to shorten it a bit longer as it gets longer.
This review is about item#10442923.
When car wiring work
5
From Japan
On 2016-09-13 22:44:48
I entered 100 pieces and this price! It is the best in COSPA. It is the same quality as the plug-in type pin terminal of a major manufacturer, and it is very easy to use. Buy this product, I am satisfied !!!
This review is about item#10442923.
Electric wiring
4
From Japan
On 2016-07-29 17:28:58
It was able to be used without problems. Durability in long-term use is unknown.
This review is about item#35087105.
Electric wiring
5
From Japan
On 2016-04-17 16:52:43
It is cheap and saved.
This review is about item#35087105.
Connection of wires
5
From Japan
On 2016-03-30 07:56:26
You can use it as well as a maker.
This review is about item#10442923.
Use connection with prime mover (small)
5
From Japan
On 2016-02-08 16:44:25
I have not used it but it was better than I thought
This review is about item#10442923.

Related Products