Buy more than* S$200* and get FREE SHIPPING

Bullet Terminal

4.37 (289)
Available Electric Current (A)
4-15
Compatible Electiric Wires
0.5-2.0sq
...see all>
Product Options
ADD TO CART
Size (mm) Available Power Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Available Power Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1pack(110pc) 1 F-0.5 31568294 6.99 SGD
Shipped after 2018-04-23
- - - - 1pack(110pc) 1 M-0.5 31568303 5.99 SGD
Shipped after 2018-04-23
about 17.0 x 5.0 Below DC12V180W/Below DC24V360W Female Brass + Tin plated 1Pack(100PC) 1 F-0.5 10442801 -
Discontinued
[x]
about 18.0 X 4.0 Below DC12V180W/Below DC24V360W Male Brass + Tin plated 1Pack(100PC) 1 M-0.5 10442817 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 193
4 star 46
3 star 25
2 star 15
1 star 10
Review Rating: 4.37
289 Customer Reviews
The reviews are automatic translation.
Very good
5
From Japan
On 2018-04-09 20:18:55
The material was solid, and the number was also satisfactory.
This review is about item#10442801.
Motorcycle custom and maintenance
5
From Japan
On 2018-04-07 15:28:54
I had purchased a set of male / female till now, but since I understood that it can be used without problems, I purchased 110 items. I am profitable.
This review is about item#31568294.
It is used for wiring connection of electrical equipment of cars and motorcycles.
5
From Japan
On 2018-04-03 21:54:32
Because cost performance is good, I purchase repeat. There is moderate hardness in the crimping machine, and the caulking finishes finely.
This review is about item#31568294.
Car wiring connection
5
From Japan
On 2018-03-31 12:30:17
I always use it. It is a little hard, but I am satisfied if I consider the price.
This review is about item#31568294.
Motorcycle bike
4
From Japan
On 2018-03-25 20:57:05
It was inconvenient that only the male of Kiboshi on hand had gone, and it was found inconveniently and it was discovered by the monotaro brand and purchased immediately. After arrival I used it for the wiring processing of a 250cc bike of my car. I am wondering if I can enjoy the spring touring with this without patch and installation loose.
This review is about item#31568303.
Vehicle wiring
4
From Japan
On 2018-03-13 18:43:31
I felt that the range of application is wide and good. I feel that it is even better if the terminal as a whole is thick if possible.
This review is about item#31568294.
To the maintenance of CELLO 225
5
From Japan
On 2018-03-09 08:47:31
It is a PB product, but it seems that there is no particular problem with quality I am saved at a low price
This review is about item#31568303.
Maintenance of motorcycles
5
From Japan
On 2018-02-18 12:30:37
Cospa is pretty nice. However, it is regrettable that the opening of the caulking is too big if it is an electric bench pliers that you are using, and it is necessary to narrow it by pinching it once in a while. It's not a big deal, as there is no problem with the function.
This review is about item#31568294.
To the maintenance of CELLO 225
5
From Japan
On 2018-02-13 11:01:16
I used it for maintenance of a motorcycle Price was cheap, quality was also necessary enough
This review is about item#31568294.
wiring
5
From Japan
On 2018-01-29 23:28:34
Material is also good, accuracy is no complaint. Very easy to use and favorite
This review is about item#31568294.

Related Products