Buy more than* S$200* and get FREE SHIPPING

Low Voltage Auto Fuse

4.73 (151)
Material
Zinc +PSU
...see all>
Product Options
ADD TO CART
Size (mm) Current (A) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Current (A) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
about 19.1x18.7x5.1 5 Bitter orange 1Pack(5PC) 1 MF-5A 33052013 1.99 SGD
In stock
about 19.1x18.7x5.1 7.5 Brown 1Pack(5PC) 1 MF-7.5A 33052022 1.99 SGD
In stock
About 19.1 x 18.7 x 5.1 10 Red 1Pack(5PC) 1 MF-10A 10442862 1.99 SGD
In stock
About 19.1 x 18.7 x 5.1 15 Blue 1Pack(5PC) 1 MF-15A 10442871 1.99 SGD
In stock
About 19.1 x 18.7 x 5.1 20 Yellow 1Pack(5PC) 1 MF-20A 10442887 1.99 SGD
In stock
about 19.1x18.7x5.1 25 White 1Pack(5PC) 1 MF-25A 33052031 1.99 SGD
In stock
about 19.1x18.7x5.1 30 Green 1Pack(5PC) 1 MF-30A 33052047 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 125
4 star 15
3 star 8
2 star 2
1 star 1
Review Rating: 4.73
151 Customer Reviews
The reviews are automatic translation.
Car Repair
5
From Japan
On 2018-05-11 20:01:55
You can use cheaply and generously. Since we sometimes purchase about 10 bags with 5 bags, we would like you to set as much as possible to enter 20 bags or 20 bags. Only bags remain in large quantities and garbage will increase.
Maintenance of agricultural machinery
5
From Japan
On 2018-05-10 11:04:58
Although it is not inferior to anything else, 30 characters of the engraved mark are invisible. It does not hurt to use.
This review is about item#33052047.
As a replacement fuse of Cigar Iter
5
From Japan
On 2018-04-23 07:13:11
After adding accessories to car cigarette, fuse of 15 A flew. Emon's fuse is sold at the home center, but it costs quite good price. This item is about 20 yen / ke so it is very affordable. I can use it normally.
This review is about item#10442871.
It is for repair
3
From Japan
On 2018-04-17 19:30:05
Because it is a repair article it is not special. In the case of standard products only the price is standard
This review is about item#10442862.
Maintenance of sales vehicles
5
From Japan
On 2018-04-14 15:02:08
Even if you do not take the trouble to go to the car supplies store, you can get cheap and get satisfied. Quality seems to be no problem.
This review is about item#10442871.
For preliminary use.
5
From Japan
On 2018-04-03 15:34:15
I chose by COSPA top priority. I have not used it yet, but I am satisfied.
This review is about item#10442862.
Repair of construction machine
5
From Japan
On 2018-04-01 15:41:39
It is the same as buying at a home center. It is the second purchase. It is cheap and can be used without problems, and delivered, I am satisfied.
This review is about item#10442871.
Fuse of new charger
5
From Japan
On 2018-03-02 07:32:22
There is no problem actually using, since the price is also cheap, I think that it is safe even if you blow the fuse by mistake.
This review is about item#10442887.
On the car's subwoofer's fuse
5
From Japan
On 2018-02-25 19:48:50
Things can be used without problems. I think that you can purchase at this price and COSPA is good.
This review is about item#10442887.
Mixer for car pump (winter reserve)
3
From Japan
On 2018-02-15 16:22:08
In winter, every fuse touches, so we bought multiple in spare. However, it is considerably thin compared with 20A made in Japan. It is about the same thickness compared with 10A made in Japan, but I have not used it yet, but it is a bit uneasy.
This review is about item#10442887.

Related Products