Buy more than* S$200* and get FREE SHIPPING

Low Voltage Auto Fuse

4.67 (156)
Size (mm)
about 10.8x16.2x4.0
Material
Zinc +PSU
...see all>
Product Options
ADD TO CART
Color Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown 7.5 1Pack(5PC) 1 SF-7.5A 33052056 1.99 SGD
In stock
Red 10 1Pack(5PC) 1 SF-10A 10442896 1.99 SGD
In stock
Blue 15 1Pack(5PC) 1 SF-15A 10442905 1.99 SGD
In stock
Yellow 20 1Pack(5PC) 1 SF-20A 10442914 1.99 SGD
In stock
Green 30 1Pack(5PC) 1 SF-30A 33052065 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 125
4 star 15
3 star 13
2 star 2
1 star 1
Review Rating: 4.67
156 Customer Reviews
The reviews are automatic translation.
Due to overcurrent
5
From Japan
On 2017-12-01 13:34:17
As a short circuit occurred in the cigar lighter, it seems that the fuse has burned out, It became this purchase. Because I could not store cigar lighter, radio, door mirrors, Just to be sure, I ordered 10 A, 15 A, 20 A, 30 A. Although I was daunting to open and close the indoor fuse box, All operations revived with exchange of 15 A cigarette lighter. This price is very cheap with 5 pieces. (Suzuki Kei HN 21 S)
This review is about item#33052065.
Due to overcurrent
5
From Japan
On 2017-12-01 13:32:41
As a short circuit occurred in the cigar lighter, it seems that the fuse has burned out, It became this purchase. Because I could not store cigar lighter, radio, door mirrors, Just to be sure, I ordered 10 A, 15 A, 20 A, 30 A. Although I was daunting to open and close the indoor fuse box, All operations revived with exchange of 15 A cigarette lighter. This price is very cheap with 5 pieces. (Suzuki Kei HN 21 S)
This review is about item#10442914.
Due to overcurrent
5
From Japan
On 2017-12-01 13:31:43
As a short circuit occurred in the cigar lighter, it seems that the fuse has burned out, It became this purchase. Because I could not store cigar lighter, radio, door mirrors, Just to be sure, I ordered 10 A, 15 A, 20 A, 30 A. Although I was daunting to open and close the indoor fuse box, All operations revived with exchange of 15 A cigarette lighter. This price is very cheap with 5 pieces. (Suzuki Kei HN 21 S)
This review is about item#10442905.
Due to overcurrent
5
From Japan
On 2017-12-01 13:30:47
As a short circuit occurred in the cigar lighter, it seems that the fuse has burned out, It became this purchase. Because I could not store cigar lighter, radio, door mirrors, Just to be sure, I ordered 10 A, 15 A, 20 A, 30 A. Although I was daunting to open and close the indoor fuse box, All operations revived with exchange of 15 A cigarette lighter. This price is very cheap with 5 pieces. (Suzuki Kei HN 21 S)
This review is about item#10442896.
Cigar fuse
5
From Japan
On 2017-11-30 15:40:05
There is a lot of blown fuse when installing electric equipment, so it will be saved.
This review is about item#10442905.
Ame car car preliminary
5
From Japan
On 2017-11-13 02:50:18
It is an ordinary item without fault without permission. Depending on the store there are also some stocks out there so just good to buy,
This review is about item#33052065.
Motorcycle maintenance
5
From Japan
On 2017-11-07 08:42:34
Because it is cheap, we are ordering a few items so that it becomes free shipping and other products.
This review is about item#33052065.
Automotive fuse
3
From Japan
On 2017-10-14 18:37:22
Although other people are also written, I think that it is better to mention ampere.
This review is about item#10442905.
Electrical component installation
5
From Japan
On 2017-10-13 16:43:57
It was used when installing electrical equipment to the car. I do not have a problem in particular, I think that I will continue to use it because it is also inexpensive as a unit price.
This review is about item#10442914.
Car / Motorcycle
4
From Japan
On 2017-10-01 11:54:06
It is cheap and very helpful. Quality seems to be no problem. I want to ipi.
This review is about item#10442896.

Related Products