Buy more than* S$200* and get FREE SHIPPING

Light Alloy Metal Board File

File Cut Roughness
(front) demon pitch large, (back) demon pitch small, no small blade, (Table) demon Large (back) demon small, no small blade
Weight (g)
180, 180
Overall Length (mm)
250, 250
Width (mm)
45, 45
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BD251AR 10454017 51.47 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products