Buy more than* S$200* and get FREE SHIPPING

ALC Chip Saw

3.00 (2)
Blade Type
Center alternating blade
Compatible Cutter Material
Beru, Squad Leader, Shiporekkusu. Etc to
Blade Thickness (mm)
2
Inner Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Number of Blades (p) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades (p) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 180 1Sheet 1 MGA-180 10703357 22.99 SGD
In stock
20 160 1Sheet 1 MGA-160 10703341 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
ALC construction
1
From Japan
On 2016-11-14 17:48:18
With respect to the sheet of Sipolex, the chip saw for damaged (angry) timber is still better. Please exclude the characters of Sipolex from the package display. I bought useless things.
This review is about item#10703357.
Disconnection of ALC
5
From Japan
On 2016-01-13 19:33:50
Awesome sharpness !! I am saved !! Sometimes, the chip flew soon, there are defective items ... but it is preeminent!
This review is about item#10703341.

Related Products