Buy more than* S$200* and get FREE SHIPPING

Truss Head Tapping Screw, Iron / Uni-Chromium

4.72 (18)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Screw Dimensions Pitch Length (mm) Shape Material and Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Screw Dimensions Pitch Length (mm) Shape Material and Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3.5 3.5x10 0.6 10 - Iron/Uni Chromate 1Box(2000PC) 1 - 10677283 36.99 SGD
Shipped after 2018-05-30
M3 3x25 0.5 25 - Iron/Uni Chromate 1Box(1000PC) 1 - 10677265 19.99 SGD
Shipped after 2018-05-30
M3 3x8 0.5 8 - Iron/Uni Chromate 1Box(2500PC) 1 - 10677213 27.99 SGD
Shipped after 2018-05-30
M5 5x12 0.8 12 - Iron/Uni Chromate 1Box(1000PC) 1 - 10677432 34.99 SGD
In stock
M3 3x12 0.5 12 Trusshead Iron / Uni-chrome 1Box(2000PC) 1 - 10677231 23.99 SGD
In stock
M3 3x10 0.5 10 - Iron/Uni Chromate 1Box(2500PC) 1 - 10677222 28.99 SGD
Shipped after 2018-05-30
M3 3x20 0.5 20 - Iron/Uni Chromate 1Box(1000PC) 1 - 10677256 16.99 SGD
In stock
M3.5 3.5x20 0.6 20 - Iron/Uni Chromate 1Box(1000PC) 1 - 10677301 20.99 SGD
In stock
M5 5x45 0.8 45 - Iron/Uni Chromate 1Box(200PC) 1 - 10677502 16.99 SGD
Shipped after 2018-05-30
M4 4x60 0.7 60 - Iron/Uni Chromate 1Box(200PC) 1 - 10677423 13.99 SGD
In stock
M5 5x25 0.8 25 - Iron/Uni Chromate 1Box(500PC) 1 - 10677466 28.99 SGD
In stock
M5 5x35 0.8 35 - Iron/Uni Chromate 1Box(400PC) 1 - 10677484 30.99 SGD
In stock
M3.5 3.5x8 0.6 8 - Iron/Uni Chromate 1Box(2500PC) 1 - 10677274 34.99 SGD
In stock
M3 3x16 0.5 16 - Iron/Uni Chromate 1Box(2000PC) 1 - 10677247 26.99 SGD
In stock
M3.5 3.5 x 25 0.6 25 Truss head Iron / Uni-chrome 1Box(1000PC) 1 - 10677317 27.99 SGD
In stock
M3.5 3.5x16 0.6 16 Truss head Iron / chrome Uni 1Box(1000PC) 1 - 10677292 36.99 SGD
In stock
M5 5x30 0.8 30 Trusshead Iron / Uni-chrome 1Box(500PC) 1 - 10677475 30.99 SGD
In stock
M4 4x45 0.7 45 Trusshead Iron / Uni-chrome 1Box(500PC) 1 - 10677405 30.99 SGD
Shipped after 2018-06-04
M4 4x50 0.7 50 Truss head Iron / chrome Uni 1Box(250PC) 1 - 10677414 16.99 SGD
In stock
M5 5x50 0.8 50 Truss head Iron / chrome Uni 1Box(200PC) 1 - 10677511 20.99 SGD
In stock
M4 4x10 0.7 10 Truss head Iron / uni-chromium 1Box(1000PC) 1 - 10677326 19.99 SGD
In stock
M4 4 x 12 0.7 12 Truss head Iron / uni-chromium 1Box(1000PC) 1 - 10677335 21.99 SGD
In stock
M4 4x16 0.7 16 Truss head Iron / uni-chromium 1Box(1000PC) 1 - 10677344 23.99 SGD
In stock
M4 4x20 0.7 20 Truss head Iron / uni-chromium 1Box(1000PC) 1 - 10677353 28.99 SGD
In stock
M4 4x25 0.7 25 Truss head Iron / uni-chromium 1Box(1000PC) 1 - 10677362 31.99 SGD
In stock
M4 4x30 0.7 30 Truss head Iron / uni-chromium 1Box(500PC) 1 - 10677371 18.99 SGD
In stock
M4 4 x 35 0.7 35 Truss head Iron / uni-chromium 1Box(500PC) 1 - 10677387 21.99 SGD
In stock
M4 4x40 0.7 40 Truss head Iron / uni-chromium 1Box(500PC) 1 - 10677396 23.99 SGD
In stock
M5 5x16 0.8 16 Truss head Iron / uni-chromium 1Box(1000PC) 1 - 10677441 39.99 SGD
In stock
M5 5x20 0.8 20 Truss head Iron / uni-chromium 1Box(500PC) 1 - 10677457 23.99 SGD
In stock
M5 5x40 0.8 40 Truss head Iron / uni-chromium 1Box(200PC) 1 - 10677493 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.72
18 Customer Reviews
The reviews are automatic translation.
Caster retention
5
From Japan
On 2018-02-26 21:43:12
Used to stop the caster Easy to install It was possible to use without problems.
This review is about item#10677493.
To the walls and roofing of houses and work huts ....
5
From Japan
On 2017-12-15 14:37:29
I use a lot of numbers throughout the year so I am very much saved. As I am still ahead, I will use a lot of screws, washers, etc. when rerouting the roof of the working hut, so I will take care of that at that time.
This review is about item#10677353.
Top board attachment
5
From Japan
On 2017-03-27 19:35:28
Although I ordered for the first time, it is no different from the one I have used until now.
This review is about item#10677457.
As a screw used for furniture production
3
From Japan
On 2017-02-14 17:30:12
I bought M - 60 mm, the product is fine, but there is no more than 65 mm. There is another thing that is not on the day, but the price is too high. I think that it is bad for a monotaro to say that the fulfillment of screws is gradually getting better than before.
This review is about item#10677423.
When using angle hardware
4
From Japan
On 2016-11-07 12:03:59
It is strong enough not to skip even if it is mounted with an impact driver.
This review is about item#10677502.
Outer wall siding tension
5
From Japan
On 2016-10-14 16:05:05
It has strength and is user-friendly. I want a size of 3 × 45 3.5 × 45
This review is about item#10677405.
Wood fixation
4
From Japan
On 2015-10-31 09:26:58
It is an item that can be used without problems. It will be saved when it becomes a little cheaper.
This review is about item#10677511.
Support hardware installation
5
From Japan
On 2015-08-07 17:58:04
It is good because it is cheap in large quantities.
This review is about item#10677371.
Woodworking
5
From Japan
On 2014-09-01 10:58:52
Because the tree does not break, I use it instead of wood screws and coarse red. Good as good as home center products and good quality. I want a variation of the number of entering a little more. There were times when I got lost as there are too many numbers.
This review is about item#10677414.
Installation of sinking light
5
From Japan
On 2014-01-13 20:25:06
Cheap but goods are also satisfactory! Please make the price cheaper than home center.
This review is about item#10677335.

Related Products