Buy more than* S$200* and get FREE SHIPPING

Laminate Trimmer Kit

Body Dimensions (Length x Width x Height) (mm)
103x90x179
Revolution (min-1[r.p.m])
30000
Power Consumption (W)
470
Power (V)
Single-phase 100
Current (A)
5
Weight (kg)
1.3
Shaft Diameter (phi mm)
Mounting bit: 6
Accessories
Single-ended wrench (17mm), double-ended wrench (9x10mm), Carbide Straight bit (6mm), straight guide set, dust collector plate assembly
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTR-41 10678464 -
Discontinued
[x]
ADD TO CART

Related Products