Buy more than* S$200* and get FREE SHIPPING

Plane

3.00 (2)
Effective Width (mm)
Maximum cutting: 82
Maximum Cut Depth (mm)
1
Body Dimensions (Length x Width x Height) (mm)
309x164x163.5
Revolution (min-1[r.p.m])
16000
Power Consumption (W)
450
Power (V)
Single-phase 100
Weight (kg)
2.3
Specification
Plane blade: replacement blade-type (throw-away blade)
Accessories
1 set 82mm blade-type plane iron (body mounted), blade height adjustment gauge adjustment, driver, box spanner
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ML-83S 10678473 129.07 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cutting board sharpener
2
From Japan
On 2016-03-03 09:47:15
Whether the blade can be improved from being gouge deep end when I went to the edge of the plate?
This review is about item#10678473.
To clean the surface of the manufactured goods.
4
From Japan
On 2015-07-07 09:23:59
Although I thought it was difficult to use, to use and surprisingly simple, are satisfied become a clean surface.
This review is about item#10678473.

Related Products