Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Circular Saw

4.75 (4)
Maximum Cutting Depth (mm)(90degree)
46
Maximum Cutting Depth (mm)
30
Blade Diameter (phi mm)
147
Body Dimensions (Length x Width x Height) (mm)
243x205x213
Cord Length (m)
2
Revolution (min-1[r.p.m])
3700
Power Consumption (W)
550
Current (A)
5.7
Weight (kg)
2.1
...see all
Product Options
ADD TO CART
Power (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single-phase 100 1PC 1 MW-46 10678482 -
Discontinued
[x]
- 1pc 1 MW-46A 50827595 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Processing of timber
4
From Japan
On 2016-06-09 17:50:20
Kana blade than I thought can be used small (my mistake)? Although I thought and I'm using is not still new, sharpness even care at all small as also well blade.
This review is about item#10678482.
Woodcutting
5
From Japan
On 2016-05-23 15:05:04
Very easy to use.
This review is about item#10678482.
Tools, material shelf making-water heater table formwork making
5
From Japan
On 2015-12-21 14:46:21
Handy, it was easy to use.
This review is about item#10678482.
Woodcutting
5
From Japan
On 2015-10-11 15:35:45
And can also be angle cut of 45 degrees, the basic specs are kept for cheap.
This review is about item#10678482.

Related Products