Buy more than* S$200* and get FREE SHIPPING

Hell Hanger II

4.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Helmet storage.
Dimensions (Width W x Height H x Depth D) (mm)
477 (236 x 2 + consolidation of 5) x 168 x 157
Weight (g)
414 (about 207x2)
Material
Polyacetal resin
Accessories
10 screws, 10 washers, 4 name card seals
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 420 10679611 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Storage of disaster prevention helmets
5
From Japan
On 2017-09-04 11:18:28
I think that it was good to purchase without worrying points that I was worried that it might be unstable when putting a helmet. It seems that other manufacturers are getting shocked, but the price is high, I think about choot compared with the price of helmet.
This review is about item#10679611.
When storing the helmet
5
From Japan
On 2016-05-28 01:11:06
I attached it to the wall with the attached screws. Even with a helmet on it, I could safely store it in a glazed spoon.
This review is about item#10679611.
Factory helmet hanger
4
From Japan
On 2013-11-13 08:57:47
Surprisingly there was a sense of stability and surprised! Easy to hang a helmet! But how about using the arm strength for many years?
This review is about item#10679611.
As a hypothetical site
3
From Japan
On 2011-05-03 17:44:35
Convenient for price
This review is about item#10679611.

Related Products