Buy more than* S$200* and get FREE SHIPPING

Replacement blade for Snap Off Knife, thick material

3.86 (7)
Blade Thickness (mm)
0.45, 0.45
Blade Width (mm)
18, 18
Blade Length (mm)
100, 100
Material
SK2, SK2
...see all
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 0676 2-0649 395-8175, 395-8175 1Pack(6Sheet) 1 BL-150P 10678945 1.57 SGD
In stock
2 0676 2-0649 395-8183, 395-8183 1Case(6Sheet) 1 BL-300e 06416724 3.08 SGD
In stock
2 0676 2-0649 336-7134, 336-7134 1Pack(10Sheet) 1 BL-10P 10678954 3.53 SGD
In stock
2 0676 2-0649 356-7940, 356-7940 1Pack(50Sheet) 1 BL-50P 10277644 15.64 SGD
In stock
- - - 1Box(100Sheet) 1 BL-2300 07180537 24.90 SGD
In stock
- - - 1Box(300Sheet) 1 BL-3000 07180546 72.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Field work
1
From Japan
On 2016-04-13 14:52:26
Minute there is no plastic container to put the blade, but inexpensive, when used in the field work, the risk would be out of the blade is the bag during storage.
This review is about item#10678945.
For work in the field
5
From Japan
On 2015-10-07 07:43:10
It has been previously used, but recently has been troubled since it went up more and more price. Use, but there is no problem, we want benefits such as price becomes cheaper by the purchase quantity.
This review is about item#10678945.
To cut the dough
5
From Japan
On 2015-03-19 09:19:51
Ideal for NT cutter slab work.
This review is about item#10678945.
Cut of cardboard.
4
From Japan
On 2014-12-18 20:23:54
You can use without any problems. Cheap thing is the bad thing of sharpness often, but you can use so-so. It is enough for the price.
This review is about item#10678945.
Thickness of material cut for work
2
From Japan
On 2014-06-24 10:19:02
Any unchanged amount and HyakuHitoshi goods is also less expensive feeling.
This review is about item#10678954.
Such as the cut of coking
5
From Japan
On 2014-04-10 13:20:12
It is before another 30 years or more, but try all of the cutter blade that can be obtained, the NT that was the most. Blade spill is small, difficult to crack there is a sticky, can use the bending out a lot of blade, long-lasting, and so on. But because it does not sell in the countryside, I purchased 100 pieces.
This review is about item#07180537.
Incorporated into the jig
5
From Japan
On 2013-04-02 13:37:38
It was tying with other products, but products such as do not know where you're selling, I'm glad eliminates the need to look to go to bother buying.
This review is about item#10678945.

Related Products