Buy more than* S$200* and get FREE SHIPPING

Replacement Balde for Nt Cutter Design Knife

5.00 (2)
Blade Thickness (mm)
0.38, 0.38
Material
SK2, SK2
Specification
Commercial BD-type blade, 30 degree, Commercial BD-type blade, 30 degree, PROFESSIONAL BD-type BLADES, 30 degree
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 BD-2000(Black blade) 10678963 21.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Excellent sharpness
5
From Japan
On 2016-01-28 14:59:07
Sharpness is outstanding with good products but postage 500+ tax ¥ 540 yen is high. Since the delivery date no later than good and cheap postage hope, such as a letter pack.
This review is about item#10678963.
Turn off the tape, it uses mainly when or shaved.
5
From Japan
On 2013-10-02 13:46:43
Sharpness is good. Such as when you broke the blade, it has clearly come in handy because it is colored as a dropped chance.
This review is about item#10678963.

Related Products