Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

A Type Snap Off Knife, Light Work

4.78 (9)
Purpose
For office and path work, Office, for light work, For office and path work, For office and path work, Office, for light work, For office and path work, For office and path work, Office, for light work, For office and path work, For office and path work, Office, for light work, For office and path work
2015 Trusco Published Pages
2 0682
2014 TRUSCO Published Page
2-0655
Compatible Replacement Blade
BA-150/BA-160/e/BA-160i(P)/BA-10P/BA-20P/BA-300/BA-50P/BA-51P/BA-1400/BA-4000/BA-100/BA-170, BA-150/BA-160/e/BA-160i(P)/BA-10P/BA-20P/BA-300/BA-50P/BA-51P/BA-1400/BA-4000/BA-100/BA-170
Weight (g)
43.1, 43.1
Color
off white, Off white
TRUSCO Part Number
336-7053, 336-7053
Specification
Metal body, auto-locking, left and right use, Metal body, auto-locking, left and right use, Metal body auto lock type Both left and right
Accessories
With blade folding equipment (body built-in), With Folding edge implement (main part built-in)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-300GRP 10678866 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
For price adjustment
5
From Japan
On 2016-02-05 15:53:46
150 yen to free shipping on other shopping purchase purchase this cutter for price adjustment
This review is about item#10678866.
Best buy
5
From Japan
On 2015-12-12 13:14:35
It is inconvenient to carry around because it is heavy, but a heavy feeling and touch continues purchase preeminent? This is life as long as it is not lost.
This review is about item#10678866.
Packing work
5
From Japan
On 2015-06-12 07:57:05
Cutter thinks that this is the best. It is secure and secure.
This review is about item#10678866.
Film sticking
4
From Japan
On 2014-06-22 15:53:53
usually
This review is about item#10678866.
For office use
5
From Japan
On 2013-07-08 14:12:18
It is slightly heavier than the one like 100 yen shop, but I like it with a good weight to cut.
This review is about item#10678866.
For light work
4
From Japan
On 2013-04-27 11:29:38
NT cutter - so you can use it with confidence. It is different from the cutter of 100 yen.
This review is about item#10678866.
Leather cut
5
From Japan
On 2013-04-11 02:40:14
The number of ratchet parts of auto lock increases and it can be lightly tipped and unlocked with 0.5 divisions (polygonal line) unit, and locking surely takes. Moreover, the main body is heavy and cheap and easy to use. Still, other companies will not have any trouble if they are issued at such a price. It is not an exaggeration to say that it is a masterpiece remaining in cutter history. It is recommended.
For easy office work
5
From Japan
On 2012-10-18 08:59:41
I purchased it for office work, but it is solid and very easy to use. There is a heavy feeling of possession, and thick things can be enough. There is an affinity feeling.
This review is about item#10678866.
I am using it for simple office work. I am opening the envelope and opening the packing.
5
From Japan
On 2012-01-23 18:28:51
It is light and very easy to use. The body likes the design with aluminum touch.
This review is about item#10678866.

Related Products