Buy more than* S$200* and get FREE SHIPPING

L Type Snap Off Knife For Cutting Thick Materials

4.00 (3)
Purpose
For heavy cutting work, For cutting thick objects, For heavy cutting work, For heavy cutting work, For cutting thick objects, For heavy cutting work
2015 Trusco Published Pages
2 0677
2014 TRUSCO Published Page
2-0649
Compatible Replacement Blade
BL-150P/BL-300/e/BL-300i(P)/BL-10P/BL-450/BL-12P/BL-151/BL-50P/BL-51P/BL-2300/BL-3000/BSL-11P/BSL-21P/BTL-3P, BL-150P/BL-300/e/BL-300i(P)/BL-10P/BL-450/BL-12P/BL-151/BL-50P/BL-51P/BL-2300/BL-3000/BSL-11P/BSL-21P/BTL-3P
Weight (g)
117.8, 117.8
Specification
Metal body, rubber grip, auto-locking, Metal body, rubber grip, auto-locking, Metal body Rubber grip Auto-lock
Accessories
With blade folding equipment (body built-in), With Folding edge implement (main part built-in)
...see all
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
344-5046, 344-5046 black, Black 1PC 1 L-600GRP Black 10678875 -
Discontinued
[x]
344-5054, 344-5054 Red, Red 1PC 1 L-600GRP Red 10678884 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For cutting the paper Toka wire
4
From Japan
On 2017-01-21 12:12:23
Impressions of this cutter is, still, do not use only twice. Speaking of that I felt, first, feeling that was seen, felt cool. Look with, rubber is attached, are made so as not to slip.
This review is about item#10678884.
At various work
3
From Japan
On 2016-12-23 15:24:10
On the use of as a cutter is good, whether the use or the blade folding tool is weak was bad, when you Oro the blade becomes so gap to put the blade to open a little, it became impossible to fold the blade .
This review is about item#10678875.
Building industry (light work)
5
From Japan
On 2015-12-09 21:10:03
This price, precision, feeling usability is well pleased
This review is about item#10678875.

Related Products