Buy more than* S$200* and get FREE SHIPPING

L Type Snap Off Knife For Cutting Thick Materials

4.50 (2)
2015 Trusco Published Pages
2 0677
2014 TRUSCO Published Page
2-0649
Compatible Replacement Blade
BL-150P/BL-300/e/BL-300i(P)/BL-10P/BL-450/BL-12P/BL-151/BL-50P/BL-51P/BL-2300/BL-3000/BSL-11P/BSL-21P/BTL-3P/SAW-5P, BL-150P/BL-300/e/BL-300i(P)/BL-10P/BL-450/BL-12P/BL-151/BL-50P/BL-51P/BL-2300/BL-3000/BSL-11P/BSL-21P/BTL-3P/SAW-5P
Weight (g)
128.8, 128.8
Specification
Metal body rubber grip, Metal body rubber grip, Metal body Rubber grip
Accessories
With blade folding equipment (body built-in), With Folding edge implement (main part built-in)
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black 355-7693, 355-7693 1PC 1 L-600GP Black 10678893 -
Discontinued
[x]
Red, Red 355-7707, 355-7707 1PC 1 L-600GP Red 10678902 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
various
4
From Japan
On 2015-11-11 18:45:35
It is rugged and lasts long. I can not insert a replacement blade. I do not lose why due to proper weight. I will also buy next.
This review is about item#10678902.
Deburring of molded items
5
From Japan
On 2014-03-17 18:43:20
I am satisfied because it is light and easy to grasp.
This review is about item#10678893.

Related Products