Buy more than* S$200* and get FREE SHIPPING

D Type Art Cutter, Delicate Clipping

4.67 (6)
Purpose
For delicate clipping of artwork and collages., Delicate cutout, such as artwork, paper cutouts, For delicate clipping of artwork and collages., For delicate clipping of artwork and collages., Delicate cutout, such as artwork, paper cutouts, For delicate clipping of artwork and collages., For delicate clipping of artwork and collages., Delicate cutout, such as artwork, paper cutouts, For delicate clipping of artwork and collages., For delicate clipping of artwork and collages., Delicate cutout, such as artwork, paper cutouts, For delicate clipping of artwork and collages.
2015 Trusco Published Pages
2 0704
2014 TRUSCO Published Page
2-0677
Compatible Replacement Blade
BDC-200P/BD-100/BD-1800/BD-2000/BSB-11P/BSB-12P/BSB-13P/BDA-200P/BSB-01P/BSB-02P/BSB-03P, BDC-200P/BD-100/BD-1800/BD-2000/BSB-11P/BSB-12P/BSB-13P/BDA-200P/BSB-01P/BSB-02P/BSB-03P
Weight (g)
38.3, 38.3
Color
black, Black
TRUSCO Part Number
406-2256, 406-2256
Accessories
Each five BDA type blade / BDC type blade. cap, BDA type blade and 5 copies of each BDC type blade Connector
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-400P 10678911 4.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Paper cutout
5
From Japan
On 2017-02-16 15:24:51
It possession is used in combination with thin type, but this type is not tired even nicely familiar to the hand, to work for a long time. Children so nicely come to hand, you can use with confidence.
This review is about item#10678911.
Characters and the like for the cut-out of Natsukawa fan.
5
From Japan
On 2015-11-09 20:39:06
With a fine cut-out work, how has been using the diminutive of the sword, the current is going in the chisel. I tried using the D-type cutter, but it is also a good condition without sharpening think is the wrong way.
This review is about item#10678911.
For plastics processing
5
From Japan
On 2014-10-15 18:55:23
We are using at the time of plastic model assembly. Sharpness, price, quality, very happy.
This review is about item#10678911.
Character excl.
4
From Japan
On 2014-03-17 18:45:05
It is easy to grip, the force is also easy to put.
This review is about item#10678911.
Resist tape cut of sandblasting
5
From Japan
On 2013-07-29 14:12:34
Isomorphic to use about 10 years, was a plus to buy this time. There position of the center of gravity is in the front, is easy to cut. Operability of the chuck We also liked well.
This review is about item#10678911.
Woodworking - Plastic
4
From Japan
On 2012-01-11 18:54:36
It is currently the third generation in use. I can not stand on the structure very large force. In addition, broken metal fittings of Naka and use even without rice too much power for many years. First generation, second generation both the same place it was your deathbed broken. And I wrote that a negative, is in the ease of use Tamiya, their easy to use than the Olfa. In addition, the sharpness is high, go Zakkuri If you inadvertently.
This review is about item#10678911.

Related Products