Buy more than* S$200* and get FREE SHIPPING

Scotch Tape Super Strong Double-Sided Tape For Rough Surface Materials

4.64 (14)
Caution
Not available on ; soft PVC, polyethylene, polypropylene, soft rubber, silicone, fluororesin surface, sand, spheres, foamed concrete, blocks, and in places where paint is easy to peel and those that are always flooded.
Purpose
Fits uneven surfaces and rough surfaces easily, bonding of plywood, veneers and mortars etc. Plywood, lumber, veneer boards, tiles, mortars, glass
Adhesive Power (N/10mm)
23
Adhesive
Acrylic system
Tape Thickness (mm)
1.2
Tape Length (m)
10
Base Material
Acrylics high soft form
Tape Width (mm)
19
Operating Temperature Range (deg C)
-20 - 90
Weight (g)
235
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 PRO-19 10679085 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Adhesion of measuring equipment
5
From Japan
On 2017-12-21 17:27:16
Used on different ground planes of plastic and wood. As the name of "super strong", it never peels off.
This review is about item#10679085.
Car dress up
5
From Japan
On 2017-11-24 19:17:22
Alright. I want you to lower the price a little more. 100 yen shop It is a different thing from that of.
This review is about item#10679085.
Car Repair
5
From Japan
On 2017-11-19 15:33:20
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#10679085.
For general work
4
From Japan
On 2017-10-11 19:39:01
Usability in various places was good, so it is re-purchase.
This review is about item#10679085.
For cigar lighter socket
4
From Japan
On 2017-08-31 16:42:21
Purchased for fixing for cigar lighter socket, strongly bonded. As of now, it's 3M-san and I guess it's no mistake.
This review is about item#10679085.
Panel pasting on wall
5
From Japan
On 2017-07-18 17:03:07
Scotch Super super strong super superior for adhesion on emulsion painted wall compared with multi versatile 10 mm.
This review is about item#10679085.
For original products
5
From Japan
On 2017-04-14 15:43:16
I use it attached to the original kit product. There is also adhesion and it is the highest.
This review is about item#10679085.
Repair of car interior
4
From Japan
On 2016-11-14 15:16:40
It was more powerful than I expected. I think that I would like to buy it again when I run out of it.
This review is about item#10679085.
Adhesion of car fixtures
3
From Japan
On 2016-04-30 07:43:53
I bought it because it was super strong, but it was not super.
This review is about item#10679085.
General purpose
5
From Japan
On 2015-05-27 14:45:54
Sticky, strong, easy to handle
This review is about item#10679085.

Related Products