Buy more than* S$200* and get FREE SHIPPING

Siphon Check Valve

5.00 (2)
Material (Body)
PVC
...see all
Product Options
ADD TO CART
Material (O-Rings) Set Pressure (MPa) Caliber (phi mm) Material Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (O-Rings) Set Pressure (MPa) Caliber (phi mm) Material Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluorine rubber Standard 0.15 4x9 (Reverse CAP) Special fluorine rubber Check cap 1PC 1 SC1-4F-C 10679514 166.67 SGD
In stock
Fluorine-containing rubber Standard 0.15 4x9 - - 1PC 1 SC1-4F 10679505 129.90 SGD
In stock
EPDM Standard 0.15 4x9 - - 1PC 1 SC1-4E 10679496 129.90 SGD
In stock
- - 6x11 - - 1pc 1 SC1-6F-C 10679541 179.90 SGD
In stock
EPDM - 6x11 - - 1pc 1 SC1-6E 10679523 129.90 SGD
In stock
- - 6x11 - - 1pc 1 SC1-6F 10679532 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of drug injection facility
5
From Japan
On 2015-07-19 17:03:06
Since replacing the same thing with a new one, we have satisfaction.
This review is about item#10679496.
Use the outlet of the chemical tank
5
From Japan
On 2014-03-17 09:10:32
Easy to handle goods. It was very helpful since I arrived the next day to order.
This review is about item#10679514.

Related Products