Buy more than* S$200* and get FREE SHIPPING

Charge Cord

4.50 (4)
Length (m)
1.7
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7LG-87209-00 10679557 14.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
charging
3
From Japan
On 2016-11-28 15:30:04
usually. . . . . . . . . . . . . . . . . . . . . . .
This review is about item#10679557.
Take DC power from the generator
5
From Japan
On 2016-07-09 19:49:38
It was a bit old model, but it was okay. I was looking for ~ and gave it up half. I was thinking about routing the main body and taking power. Thank you for good things.
This review is about item#10679557.
Charging private car
5
From Japan
On 2015-04-29 19:59:20
Is pleased
This review is about item#10679557.
12V battery charge
5
From Japan
On 2014-04-24 23:23:36
While using a 100 V power generator with a generator, 12V battery can be charged so it is convenient in the outdoors.
This review is about item#10679557.