Buy more than* S$200* and get FREE SHIPPING

Magnet OA Tap

4.50 (6)
Rated Current (A)
15
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Rating Cord Length (m) Plug Socket Number Number of Poles Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Rating Cord Length (m) Plug Socket Number Number of Poles Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1500W up No code 2 2-pole (ground type) Gray   1PC 1 WCH2302H 10679636 12.99 SGD
In stock
- 1500W up 1 4 2-pole (ground type) Black   1PC 1 WCH2314B 10679654 26.99 SGD
In stock
- 1500W up No code 4 2-pole (ground type) Gray   1PC 1 WCH2304H 10679706 20.99 SGD
In stock
- 1500W up No code 4 2-pole (ground type) Black   1PC 1 WCH2304B 10679715 20.99 SGD
In stock
762-1736 - 1 4 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WCH2314HP 41030026 38.99 SGD
In stock
762-1744 - 3 4 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WCH2334HP 41030044 37.99 SGD
Shipped after 2018-02-22
762-1728 - - 4 - -   1pc 1 WCH2304HP 41030001 21.99 SGD
In stock
762-1752 - 5 4 - -   1pc 1 WCH2354HP 41030062 45.99 SGD
In stock
- - 5 4 3 Gray   1PC 1 WCH2354H 10679681 43.99 SGD
In stock
- - 3 2 3 Gray   1PC 1 WCH2332H 10679627 27.99 SGD
In stock
- - 3 4 - -   1pc 1 WCH2334B 10679672 35.99 SGD
In stock
- - 5 4 - -   1pc 1 WCH2354B 10679697 43.99 SGD
In stock
- - 1 4 3 Gray   1PC 1 WCH2314H 10679645 26.99 SGD
In stock
- - 3 4 3 Gray   1PC 1 WCH2334H 10679663 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
For power wiring of audio equipment
3
From Japan
On 2018-01-09 14:50:34
The color is gray. I want you to make it more dark gray or black.
This review is about item#10679672.
Stage power supply at acoustic field
5
From Japan
On 2016-11-30 14:35:27
Anyway, it looks good and it is perfect! While black series are few, this product is saved. I bought more than one for the stage power supply.
This review is about item#10679715.
Used for power supply of prototype
5
From Japan
On 2016-09-30 12:33:57
I think that the price is high, but it is useful for power supply of prototype attached to iron material with magnets.
This review is about item#10679627.
Connection of electrical equipment
5
From Japan
On 2016-08-05 16:28:30
We can use it without problems. It was just right size.
This review is about item#10679654.
Power supply to office equipment
4
From Japan
On 2016-03-13 10:02:34
Since you can use your favorite electric wire connected with arbitrary length, it is comfortable to walk around. If you do not care much, you can also use it for audio. It is made in Japan safe. I do not like the OA tap on the market, the tap to the main equipment is made by my own switch box etc., but although I make my own work well, it is a little troublesome, I want to give it cheaply, but I want a quality of reasonable quality It is just good for selfish such as doing. The magnet on the bottom is also easy to use and sticks perfectly to the steel rack.
This review is about item#10679715.
Connection of electrical equipment that needs to be grounded
5
From Japan
On 2011-10-02 14:20:01
It became possible to connect equipment without using 3P → 2P adapter, which improved convenience. The cord is firm but it is more reliable than a soft one.
This review is about item#10679681.

Related Products