Buy more than* S$200* and get FREE SHIPPING

Oa Tap With Magnet, Grounding 15A Non Slip Off Type

4.67 (6)
...see all
Product Options
ADD TO CART
Cord Length (m) Plug Socket Shape Plug Socket Number Rated Voltage (V) Number of Poles Type Color TRUSCO Part Number Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Plug Socket Shape Plug Socket Number Rated Voltage (V) Number of Poles Type Color TRUSCO Part Number Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Stop type missing 4 125 3 - Gray - 15   1PC 1 WCH2414H 10679742 32.17 SGD
In stock
No code Stop type missing 8 125 3 - Gray - 15   1PC 1 WCH2408H 10679855 38.63 SGD
In stock
5 Stop type missing 4 125 3 - Black - 15   1PC 1 WCH2454B 10679794 41.21 SGD
In stock
No code Stop type missing 4 125 3 - Black - 15   1PC 1 WCH2404B 10679812 25.77 SGD
In stock
1 Stop type missing 4 125 3 - Black - 15   1PC 1 WCH2414B 10679751 35.83 SGD
In stock
3 Stop type missing 4 125 3 - Gray - 15   1PC 1 WCH2434H 10679767 34.75 SGD
In stock
3 Stop type missing 2 125 3 - Gray - 15   1PC 1 WCH2432H 10679724 25.71 SGD
In stock
No code Stop type missing 6 125 3 - Gray - 15   1PC 1 WCH2406H 10679837 32.17 SGD
In stock
3 Stop type missing 8 125 3 - Gray - 15   1PC 1 WCH2438H 10679846 51.55 SGD
In stock
No code Stop type missing 2 125 3 - Gray - 15   1PC 1 WCH2402H 10679733 12.39 SGD
In stock
No code Stop type missing 4 125 3 - Gray - 15   1PC 1 WCH2404H 10679803 23.13 SGD
In stock
5 Stop type missing 4 125 3 - Gray - 15   1PC 1 WCH2454H 10679785 41.21 SGD
In stock
3 - 6 125 3 - - - 15   1pc 1 WCH2436H 10679821 51.55 SGD
In stock
- - 4 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WCH24043H 41040456 28.68 SGD
In stock
3 - 4 125 3 - - 733-9119 15   1pc 1 WCH2434HP 41040517 41.21 SGD
In stock
3 Stopper form 4 125 3 - Black - 15   1PC 1 WCH2434B 10679776 34.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Stage power in the acoustic field
5
From Japan
On 2016-10-15 16:14:13
Quite in there is no tap of black system, use this. Since there is no other companies and in the ground with 3P there is a complete black if possible, it will be saved very much.
This review is about item#10679812.
Display power supply
3
From Japan
On 2016-02-01 18:29:58
I think that the price is high because it is made by Panasonic, but it can be used with confidence from the brand name.
This review is about item#10679742.
computer
5
From Japan
On 2016-01-12 16:33:29
I am relieved because it is made by Panasonic
This review is about item#10679724.
Connection of a large number of measuring instruments
5
From Japan
On 2015-10-17 14:57:11
3P × 3P and with magnet are almost this product only. Eight mouths are perfect.
This review is about item#10679846.
Led lighting
5
From Japan
On 2014-10-30 16:36:44
Since the bar that mounts LED lighting is made of iron, this model with a magnet is useful.
This review is about item#10679812.
Table taps for lighting equipment and sound equipment
5
From Japan
On 2014-05-27 22:12:38
With grounding, lockout lock can be effective. Because the magnet is attached, it is good.
This review is about item#10679733.

Related Products