Buy more than* S$200* and get FREE SHIPPING

Cloth Adhesive Tape No.750 White

5.00 (1)
Rewinding Force (N/25mm)
5.59
Adhesive Force (N/25mm)
7.55
Tensile Strength (N/25mm)
186.3
Holding Power (mm)
1.0
Elongation (%)
12
Tape Thickness (mm)
0.33
Tape Length (m)
25
Base Material
Staple fiber
Tape Width (mm)
50
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 No.750 10695815 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Protecting the workbench and eliminating the bruise condition of work clothes
5
From Japan
On 2016-05-17 14:55:42
I think the thickness is OK
This review is about item#10695815.

Related Products