Buy more than* S$200* and get FREE SHIPPING

OPP Packaging Tape No.375, Dunplon Tape

4.67 (3)
Rewinding Force (N/25mm)
3.53
Adhesive Force (N/25mm)
7.22
Tensile Strength (N/25mm)
166.7
Holding Power (mm)
0.5
Elongation (%)
160
Tape Thickness (mm)
0.09
Tape Length (m)
50
Base Material
OPP
...see all
Product Options
ADD TO CART
Purpose Adhesive Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Adhesive Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Medium to heavy packing Rubber-based 38 Transparency 1Pack(8Roll) 1 No.375 32728026 47.49 SGD
In stock
- Rubber-based 50 Transparency 1Pack(5Roll) 1 No.375 32728017 39.77 SGD
In stock
- Rubber-based 38 Cardboard 1Pack(8Roll) 1 No.375 10695894 -
Discontinued
[x]
- Rubber-based 50 Cardboard 1Pack(5Roll) 1 No.375 10695885 -
Discontinued
[x]
- - 38 - 1roll 1 No.375 18472782 6.08 SGD
In stock
- - 50 - 1roll 1 No.375 18472798 8.01 SGD
In stock
- - 38 - 1roll 1 No.375 18472773 6.08 SGD
In stock
- - 50 - 1roll 1 No.375 18472807 8.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2016-07-14 08:56:25
The tape of Nitto Denko is a good thick.
This review is about item#18472807.
Fresh write of a cardboard box. Air cap packing
4
From Japan
On 2016-04-14 22:20:21
Adhesive force is no perfect. Thickness is a little harder.
This review is about item#32728017.
It is using the masking because of the weather resistance to organic solvents
5
From Japan
On 2013-10-17 13:24:32
And stick it on the edge of the aluminum frame of the screen printing. In the industry, but I use the silver tape, because the glue does not remain on after peeling off, we use this.
This review is about item#10695885.

Related Products