Buy more than* S$200* and get FREE SHIPPING

Car Washing Brush Pvc

4.51 (43)
Dimensions (Height H x Width W x Depth D) (mm)
425x85x90
Type
Normal type
Weight (g)
160
Material
handle part / polypropylene, brush part / vinyl chloride
Caution
Please do not use it for things which get damaged easily, such as a plating wheel.
Application
Cleaning of automobile parts Ideal for washing body ,suspension, mat.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-18 10695544 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 30
4 star 6
3 star 6
2 star 1
1 star 0
Review Rating: 4.51
43 Customer Reviews
The reviews are automatic translation.
Car wash, etc.
5
From Japan
On 2016-11-10 11:52:14
Buy alternative of Monotarou PB. It is good when the bristles a little more hard if you wash the tire ....
This review is about item#10695544.
Outdoor house wall wash
4
From Japan
On 2016-03-19 11:25:37
Every summer, in use as a brush for the house outer wall wash. Light, it has come in handy. It is a repeater. that's all
This review is about item#10695544.
For work
3
From Japan
On 2016-02-06 13:32:19
Cheap so I bought. In particular, there is no problem.
This review is about item#10695544.
car wash
3
From Japan
On 2015-12-12 16:54:53
Brush is too soft
This review is about item#10695544.
Car wash work
3
From Japan
On 2015-10-14 10:15:11
If you're durable, it will buy again.
This review is about item#10695544.
For car wash
5
From Japan
On 2015-10-13 14:47:04
Cheaper price, the disposable is perfect commodity.
This review is about item#10695544.
car wash
5
From Japan
On 2015-10-08 15:59:33
Well falls
This review is about item#10695544.
Truck car wash
5
From Japan
On 2015-10-08 14:57:58
Cheap and easy to use.
This review is about item#10695544.
Cleaning, such as other screen door of the car wash
5
From Japan
On 2015-09-02 07:35:33
Price has been pleased cheaper equivalent to the commercially available
This review is about item#10695544.
car wash
5
From Japan
On 2015-08-13 22:26:17
It may be cheaper
This review is about item#10695544.

Related Products