Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Supported Dimensions (mm) Compressive Load (kN[kgf]) Surface Processing Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Supported Dimensions (mm) Compressive Load (kN[kgf]) Surface Processing Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
192 - 267 Maximum 37.58 [3834] Dakuromekki Silver (plated)   1PC 1 YTB-1827L 36795972 8.26 SGD
In stock
377 - 532 Maximum 25.09 [2560] Dakuromekki Silver (plated)   1PC 1 YTB-3753L 36795997 10.10 SGD
In stock
247 to 382 Maximum 28.99[2958] Screw plating Silver (plating) *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 YTB-2438L 10713306 -
Discontinued
[x]
312 to 447 Maximum 27.38[2793] Screw plating Silver (plating) *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 YTB-3045L 10713315 -
Discontinued
[x]
141 to 194 Max34.56[3527] Dakuromekki Silver(Plated)   1PC 1 YTB-1320L 89289645 8.33 SGD
In stock
462 to 617 Max24.06[2455] Dakuromekki Silver(Plated)   1PC 1 YTB-4562L 89289654 10.85 SGD
In stock
115 to 142 Max41.87[4272] Dakuromekki Silver(Plated)   1PC 1 YTB-1114L 89289636 7.76 SGD
In stock
247 - 382 Maximum 28.99 [2958] Dakuromekki Silver (plated)   1PC 1 YTB-2438L 36795981 8.81 SGD
In stock
312 - 447 Maximum 27.38 [2793] Screw plating Silver (plating)   1PC 1 YTB-3045L 35120452 9.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For underfloor reinforcement
5
From Japan
On 2017-03-21 11:08:05
I tried it for the first time, but it was easy to install. The price was also cheap and it was saved.
This review is about item#36795981.
Floor sounding
5
From Japan
On 2017-02-26 02:12:23
When I walked 15 years ago, the floor began to ring, so I reinforced it and it cured. It may be good for earthquake resistant measures.
This review is about item#89289654.
Floor repair
5
From Japan
On 2016-03-09 19:50:10
I used it for repairing the rotten floor. It was convenient because the height can be adjusted.
This review is about item#36795981.
Fixation of large pull
5
From Japan
On 2015-10-13 19:58:11
It is the second purchase. It is easy to use.
This review is about item#36795981.
Wood deck
5
From Japan
On 2013-03-25 16:46:24
It was a product as expected! It is!
This review is about item#36795997.

Related Products