Buy more than* S$200* and get FREE SHIPPING

Push One E Series Connector

4.67 (6)
Caution
When used in water bodies, confirm construction defects such as ooze leaking does make no influence on equipment and machinery, before plumbing.Be careful not to freeze.
...see all>
Product Options
ADD TO CART
Dimension F (mm) Dimensions A (mm) Maximum Working Pressure (MPa) Tube Insertion Length F(mm) Effective Sectional Area (mm2) Screw Size Material (Seal) Width Across Flat (H x phi) (mm) Dimensions L (mm) Negative Pressure Performance (kPa) Operating Temperature Range (deg C) Dimensions d1 (mm) Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Screw Dimensions Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Dimensions A (mm) Maximum Working Pressure (MPa) Tube Insertion Length F(mm) Effective Sectional Area (mm2) Screw Size Material (Seal) Width Across Flat (H x phi) (mm) Dimensions L (mm) Negative Pressure Performance (kPa) Operating Temperature Range (deg C) Dimensions d1 (mm) Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Screw Dimensions Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 15 1 - 50 - Special NBR 22.0x24.5 33 -99.975 (Water) (air) -20 to 80, 0-40 10 12 Air,water 58 R1/2 18.6 1PC 1 EC12-PT1/2 10696691 5.99 SGD
In stock
19 8 1 - 25 - Special NBR 17.0x18.5 30.1 -99.975 (Water) (air) -20 to 80, 0-40 5 10 Air,water 24 R1/8 16.7 1PC 1 EC10-PT1/8 10696673 3.99 SGD
In stock
- 15.0 1 27 110.5 (T)R1/2 - 24.0x26.5 43.6 - (Air)-20 to +80,(Water)0 to +40 12.0 - - 83.0 - 24.5 1PC 1 EC16-PT1/2 47086146 7.99 SGD
In stock
- 12.0 1 27 77.0 (T)R3/8 - 24.0x26.5 41.6 - (Air)-20 to +80,(Water)0 to +40 10.0 - - 68.0 - 24.5 1PC 1 EC16-PT3/8 47086155 6.99 SGD
In stock
13 11 1 - 4 - Special NBR 14.0x15.4 22.4 -99.975 (Water) (air) -20 to 80, 0-40 2.5 4 Air,water 17 R1/4 9.6 1PC 1 EC4-PT1/4 10696734 2.99 SGD
In stock
19 15.0 1.0 - 40.0 - Special NBR 22.0x24.5 32.1 -99.975 (Air)-20 - 80, (water)0-40 8.0 10 Air, water 61.0 R1/2 16.7 1PC 1 EC10-PT1/2 10696655 4.99 SGD
In stock
19 11.0 1.0 - 40.0 - Special NBR 17.0x18.5 28.1 -99.975 (Air)-20 - 80, (water)0-40 8.0 10 Air, water 21.0 R1/4 16.7 1PC 1 EC10-PT1/4 10696664 3.99 SGD
In stock
16 12.0 1.0 - 26.0 - Special NBR 17.0x18.5 26.2 -99.975 (Air)-20 - 80, (water)0-40 6.0 10 Air, water 29.0 R3/8 13.7 1PC 1 EC10-PT3/8 10696682 4.99 SGD
In stock
20 11.0 1.0 - 45.0 - Special NBR 19.0x21.0 34.0 -99.975 (Air)-20 - 80, (water)0-40 8.0 12 Air, water 32.0 R1/4 18.6 1PC 1 EC12-PT1/4 10696707 4.99 SGD
In stock
20 12.0 1.0 - 50.0 - Special NBR 19.0x21.0 30.0 -99.975 (Air)-20 - 80, (water)0-40 10.0 12 Air, water 31.0 R3/8 18.6 1PC 1 EC12-PT3/8 10696716 5.99 SGD
In stock
13 4.0 1.0 - 3.0 - Special NBR 10.0 x 11.0 22.4 -99.975 (Air)-20 - 80, (water)0-40 2.0 4 Air, water 6.0 M5x0.8 9.6 1PC 1 EC4-M5 10696725 2.99 SGD
In stock
13 8.0 1.0 - 4.0 - Special NBR 10.0x11.0 19.4 -99.975 (Air)-20 - 80, (water)0-40 2.5 4 Air, water 7.0 R1/8 9.6 1PC 1 EC4-PT1/8 10696743 2.99 SGD
In stock
15 4.0 1.0 - 3.5 - Special NBR 12.0x13.0 24.2 -99.975 (Air)-20 - 80, (water)0-40 2.0 6 Air, water 9.0 M5x0.8 11.7 1PC 1 EC6-M5 10696752 2.99 SGD
In stock
15 11.0 1.0 - 10.5 - Special NBR 14.0 x 15.4 24.2 -99.975 (Air)-20 - 80, (water)0-40 4.0 6 Air, water 18.0 R1/4 11.7 1PC 1 EC6-PT1/4 10696761 2.99 SGD
In stock
15 8.0 1.0 - 10.5 - Special NBR 12.0x13.0 21.2 -99.975 (Air)-20 - 80, (water)0-40 4.0 6 Air, water 9.0 R1/8 11.7 1PC 1 EC6-PT1/8 10696777 2.99 SGD
In stock
15 12.0 1.0 - 10.5 - Special NBR 17.0x18.5 25.2 -99.975 (Air)-20 - 80, (water)0-40 4.0 6 Air, water 32.0 R3/8 11.7 1PC 1 EC6-PT3/8 10696786 3.99 SGD
In stock
16 11.0 1.0 - 25.0 - Special NBR 14.0 x 15.4 25.2 -99.975 (Air)-20 - 80, (water)0-40 6.0 8 Air, water 16.0 R1/4 13.7 1PC 1 EC8-PT1/4 10696795 2.99 SGD
In stock
16 8.0 1.0 - 20.0 - Special NBR 14.0x15.4 26.2 -99.975 (Air)-20 - 80, (water)0-40 5.0 8 Air, water 14.0 R1/8 13.7 1PC 1 EC8-PT1/8 10696804 2.99 SGD
In stock
16 12.0 1.0 - 26.0 - Special NBR 17.0x18.5 26.2 -99.975 (Air)-20 - 80, (water)0-40 6.0 8 Air, water 29.0 R3/8 13.7 1PC 1 EC8-PT3/8 10696813 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
When connecting the experimental piping
5
From Japan
On 2017-01-13 14:35:22
Because detaching is easy, it is perfect for frequent change of connection at the time of experiment. Accuracy is also good.
This review is about item#10696734.
Used as a machine part
5
From Japan
On 2016-07-17 20:17:43
It is safe because it is a product of the maker who used it for a long time!
This review is about item#10696664.
For installation of air hose
4
From Japan
On 2016-05-10 09:13:52
It fits snugly to the opponent side. There is no air leakage aluminum, so there is no worry of rusting
This review is about item#10696673.
Piping work
5
From Japan
On 2016-02-25 18:54:51
There is no problem in using it.
This review is about item#10696716.
Connect to the regulator
4
From Japan
On 2014-08-15 13:09:50
There is no problem. I would like a hose connecting R 3/8 to 4 mm.
This review is about item#10696743.
RO water purifier
5
From Japan
On 2013-02-04 14:26:50
It can be used without problems without water leakage.
This review is about item#10696761.

Related Products