Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Width Across Flat (H x phi) (mm) Maximum Working Pressure (MPa) Negative Pressure Performance (kPa) Dimension L1 (mm) Screw Dimension T (mm) Effective Sectional Area (mm2) Minimum Inside Diameter (phi mm) Operating Temperature Range (deg C) Dimensions d1 (mm) Conformity Tube Outside Diameter (phi mm) Dimensions L4 (mm) Weight (g) Fluid Screw Size Dimension L3 (mm) Dimension L2 (mm) Purpose Dimensions D (mm) Tube Insertion Length F(mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width Across Flat (H x phi) (mm) Maximum Working Pressure (MPa) Negative Pressure Performance (kPa) Dimension L1 (mm) Screw Dimension T (mm) Effective Sectional Area (mm2) Minimum Inside Diameter (phi mm) Operating Temperature Range (deg C) Dimensions d1 (mm) Conformity Tube Outside Diameter (phi mm) Dimensions L4 (mm) Weight (g) Fluid Screw Size Dimension L3 (mm) Dimension L2 (mm) Purpose Dimensions D (mm) Tube Insertion Length F(mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.0x27.0 1 -99.975 34.9 R1/2 93 12 (Water) (air) -20 to 80, 0-40 12 16 61.8 84 Air, water - 48.4 48 - 28 27 15 1PC 1 EL16-PT1/2 38651943 12.99 SGD
Shipped after 2018-06-25
14.0x15.4 1.0 -99.975 17.2 R1/4 4.0 3.0 (Air)-20 to 80,(Water)0 to 40 7.0 4 31.6 16.0 - - 24.9 26.7 General fluid power 9.8 - 11.0 1PC 1 EL4-PT1/4 10696901 3.99 SGD
Shipped after 2018-06-25
10.0x11.0 1.0 -99.975 17.2 R1/8 4.0 3.0 (Air)-20 to 80,(Water)0 to 40 5.0 4 27.6 9.0 - - 22.7 22.7 General fluid power 9.8 - 8.0 1PC 1 EL4-PT1/8 10696917 3.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - General fluid power - - - 1PC 1 EL10-PT1/8 10696847 5.99 SGD
Shipped after 2018-06-25
24.0x27.0 1 - 34.9 - - - (Air)-20 to +80,(Water)0 to +40 11.0 - 58.8 - - (T)R3/8 48.4 45.0 General fluid power 28.0 27 12.0 1PC 1 EL16-PT3/8 47084737 10.99 SGD
Shipped after 2018-06-25
22.0 x 24.5 1.0 -99.975 24.7 R1/2 37.0 9.0 (Air)-20 - 80, (water)0-40 12.0 10 47.0 52.0 Air, water - 36.9 38.2 General fluid power 17.5 19 15.0 1PC 1 EL10-PT1/2 10696822 6.99 SGD
Shipped after 2018-06-25
17.0x18.5 1.0 -99.975 24.7 R1/4 34.5 7.0 (Air)-20 - 80, (water)0-40 7.0 10 42.0 27.0 Air, water - 33.9 33.2 General fluid power 17.5 19 11.0 1PC 1 EL10-PT1/4 10696831 5.99 SGD
Shipped after 2018-06-25
17.0x18.5 1.0 -99.975 24.7 R3/8 37.0 9.0 (Air)-20 - 80, (water)0-40 9.0 10 43.0 33.0 Air, water - 33.9 34.2 General fluid power 17.5 19 12.0 1PC 1 EL10-PT3/8 10696856 5.99 SGD
Shipped after 2018-06-25
22.0x24.5 1.0 -99.975 26.3 R1/2 43.0 10.0 (Air)-20 - 80, (water)0-40 12.0 12 50.7 56.0 Air, water - 38.6 40.7 General fluid power 20.0 20 15.0 1PC 1 EL12-PT1/2 10696865 6.99 SGD
Shipped after 2018-06-25
19.0x21.0 1.0 -99.975 26.3 R1/4 36.0 7.0 (Air)-20 - 80, (water)0-40 7.0 12 45.7 34.0 Air, water - 36.8 35.7 General fluid power 20.0 20 11.0 1PC 1 EL12-PT1/4 10696874 5.99 SGD
Shipped after 2018-06-25
19.0x21.0 1.0 -99.975 26.3 R3/8 43.0 9.0 (Air)-20 - 80, (water)0-40 9.0 12 46.7 39.0 Air, water - 36.8 36.7 General fluid power 20.0 20 12.0 1PC 1 EL12-PT3/8 10696883 5.99 SGD
Shipped after 2018-06-25
10.0x11.0 1.0 -99.975 17.2 M5x0.8 3.0 2.0 (Air)-20 - 80, (water)0-40 2.0 4 25.1 7.0 Air, water - 22.7 20.2 General fluid power 9.8 13 4.0 1PC 1 EL4-M5 10696892 3.99 SGD
Shipped after 2018-06-25
12.0x13.0 1.0 -99.975 18.5 M5x0.8 3.5 2.0 (Air)-20 - 80, (water)0-40 2.0 6 29.0 10.0 Air, water - 25.0 22.7 General fluid power 12.6 15 4.0 1PC 1 EL6-M5 10696926 4.99 SGD
Shipped after 2018-06-25
14.0x15.4 1.0 -99.975 18.5 R1/4 12.0 5.0 (Air)-20 - 80, (water)0-40 7.0 6 35.5 18.0 Air, water - 26.2 29.2 General fluid power 12.6 15 11.0 1PC 1 EL6-PT1/4 10696935 3.99 SGD
Shipped after 2018-06-25
12.0x13.0 1.0 -99.975 18.5 R1/8 12.0 5.0 (Air)-20 - 80, (water)0-40 5.0 6 31.5 18.0 Air, water - 25.0 25.2 General fluid power 12.6 15 8.0 1PC 1 EL6-PT1/8 10696944 3.99 SGD
Shipped after 2018-06-25
17.0x18.5 1.0 -99.975 18.5 R3/8 12.0 5.0 (Air)-20 - 80, (water)0-40 9.0 6 36.5 26.0 Air, water - 27.8 30.2 General fluid power 12.6 15 12.0 1PC 1 EL6-PT3/8 10696953 4.99 SGD
Shipped after 2018-06-25
14.0 x 15.4 1.0 -99.975 20.7 R1/4 23.0 7.0 (Air)-20 - 80, (water)0-40 7.0 8 37.5 20.0 Air, water - 28.4 30.2 General fluid power 14.5 16 11.0 1PC 1 EL8-PT1/4 10696962 4.99 SGD
Shipped after 2018-06-25
14.0x15.4 1.0 -99.975 20.7 R1/8 18.5 5.0 (Air)-20 - 80, (water)0-40 5.0 8 33.5 15.0 Air, water - 28.4 26.2 General fluid power 14.5 16 8.0 1PC 1 EL8-PT1/8 10696971 4.99 SGD
Shipped after 2018-06-25
17.0x18.5 1.0 -99.975 20.7 R3/8 23.0 7.0 (Air)-20 - 80, (water)0-40 9.0 8 38.5 28.0 Air, water - 30.0 31.2 General fluid power 14.5 16 12.0 1PC 1 EL8-PT3/8 10696987 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used for pneumatic equipment
4
From Japan
On 2017-09-17 11:04:54
Although the product itself is not a problem, it can be opened in bags one by one It is troublesome for.
This review is about item#10696935.
Repair parts of tire changer
5
From Japan
On 2016-05-11 13:06:12
There is no problem with accuracy
This review is about item#10696962.
For P pipe joints
5
From Japan
On 2016-05-10 09:21:54
Because it is a maker item, it was able to use with confidence. Air leakage will not occur.
This review is about item#10696831.
It was used for maintenance of the factory.
5
From Japan
On 2015-12-27 10:16:21
There was no particular problem as existing parts that were exchanged were also used the same.
This review is about item#10696935.
To make automobile blow-by tank
5
From Japan
On 2014-01-20 22:31:13
I used it to make a catch tank for blow-by gas of a car. The pipe also uses Nitta Muir's N2-4-10 × 8-5. Because it is the same manufacturer, it fits perfectly, and it is easy to detach. Although I do not know how long it will withstand the high temperature inside the engine room, I do not know until summer, but the brass elbow (L 4 N 10 × 7.5 - PT 1/4) of the same maker is still lower in heat resistance on the catalog I have overcome the summer, so I anticipate that there is no problem with this product.
This review is about item#10696831.

Related Products