Buy more than* S$200* and get FREE SHIPPING

Push One E Series Panel Touch Connector

Negative Pressure Performance (kPa)
-99.975
...see all>
Product Options
ADD TO CART
Panel Hole Diameter T1 (mm) Tube Insertion Length F(mm) Panel Thickness t (mm) Dimensions H4 (mm) Minimum Inside Diameter (phi mm) Fluid Maximum Working Pressure (MPa) Conformity Tube Outside Diameter (phi mm) Effective Sectional Area (mm2) Dimensions L (mm) Purpose Operating Temperature Range (deg C) Washer Thickness (mm) Weight (g) Washer Outside Diameter (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Panel Hole Diameter T1 (mm) Tube Insertion Length F(mm) Panel Thickness t (mm) Dimensions H4 (mm) Minimum Inside Diameter (phi mm) Fluid Maximum Working Pressure (MPa) Conformity Tube Outside Diameter (phi mm) Effective Sectional Area (mm2) Dimensions L (mm) Purpose Operating Temperature Range (deg C) Washer Thickness (mm) Weight (g) Washer Outside Diameter (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 15 9.5 19 5 Air, water 1 6 12.5 33.6 - (Water) (air) -20 to 80, 0-40 2.5 7 24 (Threaded portion) 22 1PC 1 EPC6 10697023 6.99 SGD
In stock
23 20 16.0 30.0 11.0 - 1.0 - 67.0 43.6 General fluid power (Air)-20 to 80,(Water)0 to 40 3.0 67.0 37 (Threaded portion) 29 1PC 1 EPC12 10697005 10.99 SGD
Shipped after 2018-05-25
21 19 14.0 27.0 9.0 - 1.0 - 45.0 41.7 General fluid power (Air)-20 to 80,(Water)0 to 40 3.0 16.0 34 (Threaded portion) 27 1PC 1 EPC10 10696996 9.99 SGD
Shipped after 2018-05-25
- - 8.0 17.0 3.0 - 1.0 4 3.5 31.8 General fluid power (Air)-20 to 80,(Water)0 to 40 2.0 5.0 20 (Threaded portion) 20 1PC 1 EPC4 10697014 5.99 SGD
Shipped after 2018-05-25
- - 10.5 22.0 7.0 - 1.0 8 28.0 35.8 General fluid power (Air)-20 to 80,(Water)0 to 40 2.5 9.0 28 (Threaded portion) 23 1PC 1 EPC8 10697032 7.99 SGD
In stock
ADD TO CART

Related Products