Buy more than* S$200* and get FREE SHIPPING

Push One E Series Female Panel Touch Connector

Negative Pressure Performance (kPa)
-99.975
...see all>
Product Options
ADD TO CART
Washer Thickness (mm) Maximum Working Pressure (MPa) Washer Outside Diameter (mm) Effective Sectional Area (mm2) Panel Hole Diameter T1 (mm) Dimensions L (mm) Tube Insertion Length F(mm) Operating Temperature Range (deg C) Width Across Flat (H x phi) (mm) Weight (g) Panel Thickness t (mm) Screw Dimension T (mm) Fluid Dimensions H4 (mm) Conformity Tube Outside Diameter (phi mm) Minimum Inside Diameter (phi mm) Dimensions d1 (mm) Purpose Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Washer Thickness (mm) Maximum Working Pressure (MPa) Washer Outside Diameter (mm) Effective Sectional Area (mm2) Panel Hole Diameter T1 (mm) Dimensions L (mm) Tube Insertion Length F(mm) Operating Temperature Range (deg C) Width Across Flat (H x phi) (mm) Weight (g) Panel Thickness t (mm) Screw Dimension T (mm) Fluid Dimensions H4 (mm) Conformity Tube Outside Diameter (phi mm) Minimum Inside Diameter (phi mm) Dimensions d1 (mm) Purpose Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 1 24 10.5 15 29.8 15 (Water) (air) -20 to 80, 0-40 19.0x21.0 44 9 R1/8 Air, water 19 6 5 5 - 8.7 1PC 1 EPFC6-PT1/8 10697102 5.99 SGD
In stock
2.5 1 24 10.5 15 35.3 15 (Water) (air) -20 to 80, 0-40 19.0x21.0 50 9 R1/4 Air,water 19 6 5 5 General fluid power 13 1PC 1 EPFC6-PT1/4 10697093 5.99 SGD
In stock
2.5 1 28 25 17 34.4 16 (Water) (air) -20 to 80, 0-40 22.0x24.5 64 10.5 R1/4 Air,water 22 8 7 7 General fluid power 13 1PC 1 EPFC8-PT1/4 10697111 6.99 SGD
In stock
3.0 1.0 37 45.0 23 42.3 20 (Air)-20 to 80,(Water)0 to 40 30.0x33.5 147.0 16.0 R1/4 - 30.0 - 10.5 10.5 General fluid power 13.0 1PC 1 EPFC12-PT1/4 10697066 10.99 SGD
Shipped after 2018-04-26
3.0 1.0 37 50.0 23 42.3 20 (Air)-20 to 80,(Water)0 to 40 30.0x33.5 138.0 16.0 R3/8 - 30.0 - 11.0 11.0 General fluid power 13.5 1PC 1 EPFC12-PT3/8 10697075 16.99 SGD
In stock
2.0 1.0 20 4.0 - 27.9 - (Air)-20 to 80,(Water)0 to 40 17.0x18.5 22.0 8.0 R1/8 - 17.0 4 3.0 3.0 General fluid power 8.7 1PC 1 EPFC4-PT1/8 10697084 8.99 SGD
Shipped after 2018-04-26
3.0 1.0 34 40.0 21 40.4 19 (Air)-20 to 80,(Water)0 to 40 27.0x30.0 117.0 14.0 R1/4 - 27.0 - 9.0 9.0 General fluid power 13.0 1PC 1 EPFC10-PT1/4 10697041 8.99 SGD
Shipped after 2018-04-26
3.0 1.0 34 40.0 21 40.4 19 (Air)-20 to 80,(Water)0 to 40 27.0x30.0 107.0 14.0 R3/8 - 27.0 - 9.0 9.0 General fluid power 13.5 1PC 1 EPFC10-PT3/8 10697057 8.99 SGD
In stock
2.5 1.0 28 26.0 - 38.4 - (Air)-20 to 80,(Water)0 to 40 22.0x24.5 68.0 10.5 R3/8 - 22.0 8 7.0 7.0 General fluid power 13.5 1PC 1 EPFC8-PT3/8 10697127 9.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products