Buy more than* S$200* and get FREE SHIPPING

Push One Union T

Negative Pressure Performance (kPa)
-99.975
...see all>
Product Options
ADD TO CART
Conformity Tube Outside Diameter (phi mm) Connection Screw Nominal Diameter Minimum Inside Diameter (phi mm) Weight (g) Dimension d1(phi mm) Purpose Dimensions L4 (mm) Screw Dimension T (mm) Dimension L2 (mm) Fluid Connection Thread Dimensions D (mm) Dimension D (phi mm) Operating Temperature Range (deg C) Dimensions A (mm) Connection Screw Type Maximum Working Pressure (MPa) Tube Insertion Length F(mm) Dimension L1 (mm) Width Across Flat (H x phi) (mm) Effective Sectional Area (mm2) Dimensions L5 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity Tube Outside Diameter (phi mm) Connection Screw Nominal Diameter Minimum Inside Diameter (phi mm) Weight (g) Dimension d1(phi mm) Purpose Dimensions L4 (mm) Screw Dimension T (mm) Dimension L2 (mm) Fluid Connection Thread Dimensions D (mm) Dimension D (phi mm) Operating Temperature Range (deg C) Dimensions A (mm) Connection Screw Type Maximum Working Pressure (MPa) Tube Insertion Length F(mm) Dimension L1 (mm) Width Across Flat (H x phi) (mm) Effective Sectional Area (mm2) Dimensions L5 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 - 5 28.0 5 - 38 - 29.2 - 1/8 - 17.5 - 8 R 1 19 24.7 17.0x18.5 22.0 49.3 1pc 1 ET10-PT1/8 10697154 8.99 SGD
In stock
4 - 3 17.0 7 - 31.6 - 26.7 - 1/4 - 9.8 - 11 R 1 13 17.2 14.0x15.4 4.0 34.4 1pc 1 ET4-PT1/4 10697215 7.99 SGD
In stock
10 - 9 40.0 9 - 43 - 34.2 - 3/8 - 17.5 - 12 R 1 19 24.7 17.0x18.5 37.0 49.3 1pc 1 ET10-PT3/8 10697163 13.99 SGD
In stock
4 - 3 10.0 5 - 27.6 - 22.7 - 1/8 - 9.8 - 8 R 1 13 17.2 10.0x11.0 4.0 34.4 1pc 1 ET4-PT1/8 10697224 7.99 SGD
In stock
12 - 10 65.0 12 - 50.7 - 40.7 - 1/2 - 20 - 15 R 1 20 26.3 22.0x24.5 43.0 52.6 1pc 1 ET12-PT1/2 10697172 12.99 SGD
In stock
12 - 7 43.0 7 - 45.7 - 35.7 - 1/4 - 20 - 11 R 1 20 26.3 19.0x21.0 36.0 52.6 1pc 1 ET12-PT1/4 10697181 10.99 SGD
In stock
12 - 9 48.0 9 - 46.7 - 36.7 - 3/8 - 20 - 12 R 1 20 26.3 19.0x21.0 43.0 52.6 1pc 1 ET12-PT3/8 10697197 8.99 SGD
In stock
10 - 9 58.0 12 - 47 - 38.2 - 1/2 - 17.5 - 15 R 1 19 24.7 22.0x24.5 37.0 49.3 1pc 1 ET10-PT1/2 10697136 14.99 SGD
In stock
6 - 2 12.0 2 - 29 - 22.7 - M5X0.8 - 12.6 - 4 M 1 15 18.5 12.0x13.0 3.5 37 1pc 1 ET6-M5 10697233 7.99 SGD
In stock
4 - 2 8.0 2 - 25.1 - 20.2 - M5X0.8 - 9.8 - 4 M 1 13 17.2 10.0x11.0 3.0 34.4 1pc 1 ET4-M5 10697206 8.99 SGD
In stock
8 - 5 18.0 5 - 33.5 - 26.2 - 1/8 - 14.6 - 8 R 1 16 20.7 14.0x15.4 18.5 41.4 1pc 1 ET8-PT1/8 10697285 8.99 SGD
In stock
10 - 7.0 34.0 7.0 General fluid power, General fluid power 42.0 R1/4 33.2 Air, water - 17.5 - (Air) over 20 over 80, (water) 0 -40 11.0 - 1.0 19 24.7 17.0x18.5 34.5 49.3 1PC 1 ET10-PT1/4 10697145 7.99 SGD
In stock
8 1/4B 7 24.0 7 - 37.5 - 30.2 - - - 14.6 - 11 R 1 16 20.7 14.0x15.4 23.0 41.4 1pc 1 ET8-PT1/4 10697276 5.99 SGD
In stock
6 1/4B 5 21.0 7 - 35.5 - 29.2 - - - 12.6 - 11 R 1 15 18.5 14.0x15.4 12.0 37 1pc 1 ET6-PT1/4 10697242 5.99 SGD
In stock
6 1/8B 5 14.0 5 - 31.5 - 25.2 - - - 12.6 - 8 R 1 15 18.5 12.0x13.0 12.0 37 1pc 1 ET6-PT1/8 10697251 5.99 SGD
In stock
6 - 5 29.0 9 - 36.5 - 30.2 - 3/8 - 12.6 - 12 R 1 15 18.5 17.0x18.5 12.0 37 1pc 1 ET6-PT3/8 10697267 7.99 SGD
In stock
8 - 7 32.0 9 - 38.5 - 31.2 - 3/8 - 14.6 - 12 R 1 16 20.7 17.0x18.5 23.0 41.4 1pc 1 ET8-PT3/8 10697294 13.99 SGD
In stock
ADD TO CART

Related Products