Buy more than* S$200* and get FREE SHIPPING

Push One E Series Union Connector

5.00 (5)
Caution
When used in water bodies, confirm construction defects such as ooze leaking does make no influence on equipment and machinery, before plumbing.Be careful not to freeze.
Purpose
General fluid power
...see all>
Product Options
ADD TO CART
Dimension F2 (mm) Dimension L1 (mm) Dimensions F1 (mm) Effective Sectional Area (mm2) Dimension p1 (mm) Dimensions L (mm) Minimum Inside Diameter (phi mm) Dimension d2(phi mm) Conformity Tube Outside Diameter (phi mm) Dimension d1(phi mm) Weight (g) F2 (mm) length tube insertion Fluid F1 Tube insertion length (mm) Dimension W (mm) Dimensions d2 (mm) Dimension D2 (mm) Dimensions d1 (mm) Dimension D1 (mm) Negative Pressure Performance (kPa) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F2 (mm) Dimension L1 (mm) Dimensions F1 (mm) Effective Sectional Area (mm2) Dimension p1 (mm) Dimensions L (mm) Minimum Inside Diameter (phi mm) Dimension d2(phi mm) Conformity Tube Outside Diameter (phi mm) Dimension d1(phi mm) Weight (g) F2 (mm) length tube insertion Fluid F1 Tube insertion length (mm) Dimension W (mm) Dimensions d2 (mm) Dimension D2 (mm) Dimensions d1 (mm) Dimension D1 (mm) Negative Pressure Performance (kPa) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 28.1 - - 13.8 56.2 48.0 - - - - 27 - 27 27.5 28.0 - 28.0 - - 1 1PC 1 EUC16 47087643 7.99 SGD
In stock
19 (tube insertion length) 20.9 19 (tube insertion length) 45.0 8.5 41.7 14.0 10 (conformity tube outside diameter) 10 10 (conformity tube outside diameter) 14.0 - Air, water - 17.5 - 17.5 - 17.5 -99.975 1.0 1PC 1 EUC10 10697303 5.99 SGD
In stock
27 (Tube insertion length) 21.8 20 (tube insertion length) 67.0 9.8 43.6 19.0 12 (fits tube diameter) 12 12 (fits tube diameter) 19.0 - Air, water - 20.0 - 20.0 - 20.0 -99.975 1.0 1PC 1 EUC12 10697321 5.99 SGD
In stock
13 (Tube insertion length) 15.9 13 (Tube insertion length) 3.5 5.0 31.8 4.0 4 (Fits tube diameter) 4 4 (Fits tube diameter) 4.0 - Air, water - 9.7 - 9.8 - 9.8 -99.975 1.0 1PC 1 EUC4 10697337 4.99 SGD
In stock
15 (tube insertion length) 16.8 15 (tube insertion length) 12.5 6.0 33.6 6.0 6 (conformity tube outside diameter) 6 6 (conformity tube outside diameter) 6.0 - Air, water - 12.5 - 12.6 - 12.6 -99.975 1.0 1PC 1 EUC6 10697355 4.99 SGD
In stock
16 (tube insertion length) 17.9 16 (tube insertion length) 28.0 7.0 35.8 8.0 8 (Fits tube diameter) 8 8 (Fits tube diameter) 8.0 - Air, water - 14.5 - 14.6 - 14.6 -99.975 1.0 1PC 1 EUC8 10697373 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Vinyl air pipes for trucks Piping breakage For repair
5
From Japan
On 2015-03-12 18:07:02
Since it is a maker item, it can be used without problems. There is no air leak after
This review is about item#10697355.
Vinyl air pipes for trucks Piping breakage For repair
5
From Japan
On 2015-02-23 08:41:34
Since it is a maker item, it can be used without any problem at all.
This review is about item#10697303.
For P pipe joints
5
From Japan
On 2014-08-26 15:41:49
Product can be used without any problem. It is strong and good.
This review is about item#10697321.
For air piping repair of truck etc.
5
From Japan
On 2014-05-16 18:12:41
It is plastic but strong against heat, so you can use it with confidence.
This review is about item#10697337.
RO water purifier installation
5
From Japan
On 2013-02-04 14:32:04
It is light and can be used without problems without water leakage.
This review is about item#10697355.

Related Products