Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension p1 (mm) Minimum Inside Diameter (phi mm) Fluid Dimension W (mm) Dimensions D (mm) Maximum Working Pressure (MPa) Dimensions L12 (mm) Dimension L1 (mm) Effective Sectional Area (mm2) Tube Insertion Length F(mm) Operating Temperature Range (deg C) Negative Pressure Performance (kPa) Conformity Tube Outside Diameter (phi mm) Dimensions L8 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension p1 (mm) Minimum Inside Diameter (phi mm) Fluid Dimension W (mm) Dimensions D (mm) Maximum Working Pressure (MPa) Dimensions L12 (mm) Dimension L1 (mm) Effective Sectional Area (mm2) Tube Insertion Length F(mm) Operating Temperature Range (deg C) Negative Pressure Performance (kPa) Conformity Tube Outside Diameter (phi mm) Dimensions L8 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.9 13.0 - 28.0 28.0 1 50.8 34.9 97.5 27 (Air)-20 to +80,(Water)0 to +40 - - 48.7 50.0 1PC 1 EUL16 47085306 8.99 SGD
Shipped after 2018-06-25
10.8 9 Air,water 17.5 17.5 1 - 24.7 32.5 19 (Water) (air) -20 to 80, 0-40 -99.975 10 33.4 15 1PC 1 EUL10 10697391 5.99 SGD
Shipped after 2018-06-25
8.3 5 Air,water 12.5 12.6 1 - 18.5 9.5 15 (Water) (air) -20 to 80, 0-40 -99.975 6 24.8 6 1PC 1 EUL6 10697425 4.99 SGD
Shipped after 2018-06-25
12.1 11.0 - 20.0 20.0 1.0 - 26.3 45.5 20 (Air)-20 to 80,(Water)0 to 40 -99.975 - 36.3 20.0 1PC 1 EUL12 10697407 7.99 SGD
Shipped after 2018-06-25
6.9 3.0 - 9.7 9.8 1.0 - 17.2 3.5 - (Air)-20 to 80,(Water)0 to 40 -99.975 4 22.1 4.0 1PC 1 EUL4 10697416 4.99 SGD
Shipped after 2018-06-25
9.3 7.0 - 14.5 14.6 1.0 - 20.7 19.5 - (Air)-20 to 80,(Water)0 to 40 -99.975 8 28.0 9.0 1PC 1 EUL8 10697434 4.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products