Buy more than* S$200* and get FREE SHIPPING

Push One E Series Union T

5.00 (3)
Purpose
General fluid power
...see all>
Product Options
ADD TO CART
Dimensions F1 (mm) Dimension L1 (mm) Dimension p2 (mm) Effective Sectional Area (mm2) F2 (mm) length tube insertion Dimension p1 (mm) F1 Tube insertion length (mm) Minimum Inside Diameter (phi mm) Conformity Tube Outside Diameter (phi mm) Dimensions d1 (mm) Dimension d2(phi mm) Weight (g) Dimension d1(phi mm) Negative Pressure Performance (kPa) Fluid Dimensions L8 (mm) Dimension W (mm) Dimensions L5 (mm) Dimension D2 (mm) Dimensions L6 (mm) Dimension D1 (mm) Dimension F2 (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions F1 (mm) Dimension L1 (mm) Dimension p2 (mm) Effective Sectional Area (mm2) F2 (mm) length tube insertion Dimension p1 (mm) F1 Tube insertion length (mm) Minimum Inside Diameter (phi mm) Conformity Tube Outside Diameter (phi mm) Dimensions d1 (mm) Dimension d2(phi mm) Weight (g) Dimension d1(phi mm) Negative Pressure Performance (kPa) Fluid Dimensions L8 (mm) Dimension W (mm) Dimensions L5 (mm) Dimension D2 (mm) Dimensions L6 (mm) Dimension D1 (mm) Dimension F2 (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 34.9 31.7 - 27 15.9 27 - - 28.0 - - - - - 48.7 - 69.8 - 34.9 - - 1 1PC 1 EUT16 47087765 13.99 SGD
Shipped after 2018-01-23
13(Length tube insertion) 17.2 14.0 3.5 - 6.9 - 3.0 4 - - 6.0 - -99.975 - 22.1 9.7 34.4 9.8 17.2 9.8 13(Length tube insertion) 1.0 1PC 1 EUT4 10697477 5.99 SGD
Shipped after 2018-01-22
(Lengthtubeinsertion)20 26.3 24 45.5 - 12.1 - 11 12 - 12(ApplicabletubingOD) 29 12(ApplicabletubingOD) -99.975 Air,water 36.3 20 52.6 20 26.3 20 (Lengthtubeinsertion)20 1 1PC 1 EUT12 10697461 8.99 SGD
Shipped after 2018-01-22
19 (tube insertion length) 24.7 22.0 32.5 - 10.8 - 9.0 10 - 10 (Fits tube diameter) 22.0 10 (Fits tube diameter) -99.975 Air, water 33.4 17.5 49.3 17.5 24.7 17.5 19 (tube insertion length) 1.0 1PC 1 EUT10 10697443 7.99 SGD
Shipped after 2018-01-22
15 (tube insertion length) 18.5 17.0 4.5 - 8.3 - 5.0 6 - 6 (Fits tube diameter) 9.0 6 (Fits tube diameter) -99.975 Air, water 24.8 12.5 37.0 12.6 18.5 12.6 15 (tube insertion length) 1.0 1PC 1 EUT6 10697495 5.99 SGD
Shipped after 2018-01-22
16 (tube insertion length) 20.7 19.0 19.5 - 9.3 - 7.0 8 - 8 (Fits tube diameter) 13.0 8 (Fits tube diameter) -99.975 Air, water 28.0 14.5 41.4 14.6 20.7 14.6 16 (tube insertion length) 1.0 1PC 1 EUT8 10697513 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Air piping to packaging
5
From Japan
On 2017-10-14 16:41:08
The cheapest thing was disconnected until it became familiar with a tube made of nylon, but it was ok with one shot!
This review is about item#10697443.
For air piping of work machine
5
From Japan
On 2017-05-09 00:59:11
It is saved if there are things in the body where tie wraps pass through
This review is about item#10697495.
For P pipe joints
5
From Japan
On 2016-05-10 09:22:13
Because it is a maker item, it was able to use with confidence. Air leakage will not occur.
This review is about item#10697443.

Related Products