Buy more than* S$200* and get FREE SHIPPING

Push One E Series Y Union

4.50 (2)
Caution
When used in water bodies, confirm construction defects such as ooze leaking does make no influence on equipment and machinery, before plumbing.Be careful not to freeze.
Purpose
General fluid power
Negative Pressure Performance (kPa)
-99.975
Maximum Working Pressure (MPa)
1.0
...see all>
Product Options
ADD TO CART
Dimension p3 (mm) Dimensions L (mm) Minimum Inside Diameter (phi mm) Operating Temperature Range (deg C) Dimension d2(phi mm) Conformity Tube Outside Diameter (phi mm) Dimension d1(phi mm) Weight (g) Dimensions d3 (mm) Fluid Dimension W (mm) Dimension D2 (mm) Dimension F2 (mm) Dimension D1 (mm) Dimensions F1 (mm) Dimension L1 (mm) Dimension p4 (mm) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension p3 (mm) Dimensions L (mm) Minimum Inside Diameter (phi mm) Operating Temperature Range (deg C) Dimension d2(phi mm) Conformity Tube Outside Diameter (phi mm) Dimension d1(phi mm) Weight (g) Dimensions d3 (mm) Fluid Dimension W (mm) Dimension D2 (mm) Dimension F2 (mm) Dimension D1 (mm) Dimensions F1 (mm) Dimension L1 (mm) Dimension p4 (mm) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.5 34.2 3.0 (Air)-20 to 80,(Water)0 to 40 - - - 8.0 3.2 - 12.5 12.6 15(Length tube insertion) 9.8 13(Length tube insertion) 20.8 11.0 2.5 1PC 1 EYB4-6 10697732 5.99 SGD
Shipped after 2018-02-26
18.4 49.4 9.0 (Air)-20 to 80,(Water)0 to 40 - - - 29.0 4.2 - 20.0 20.0 20(Length tube insertion) 17.5 19(Length tube insertion) 35.0 17.5 30.0 1PC 1 EYB10-12 10697705 10.99 SGD
Shipped after 2018-02-27
14.7 39.2 5.0 (Air)-20 to 80,(Water)0 to 40 - - - 12.0 4.2 - 14.5 14.6 16(Length tube insertion) 12.5 15(Length tube insertion) 24.8 12.2 17.0 1PC 1 EYB6-8 10697757 5.99 SGD
Shipped after 2018-02-26
16.4 44.8 7.0 (Air)-20 to 80,(Water)0 to 40 - - - 19.0 4.2 - 17.5 17.5 19(Length tube insertion) 17.5 16(Length tube insertion) 28.8 14.2 22.5 1PC 1 EYB8-10 10697766 12.99 SGD
Shipped after 2018-02-27
18.4 48.3 9.0 (Air)-20 - 80, (water)0-40 10 (conformity tube outside diameter) 10 10 (conformity tube outside diameter) 24.0 4.2 Air, water 17.5 17.5 19 (tube insertion length) 17.5 19 (tube insertion length) 35.0 17.5 27.0 1PC 1 EYB10-10 10697696 6.99 SGD
Shipped after 2018-02-26
20.3 54.0 11.0 (Air)-20 - 80, (water)0-40 12 (fits tube diameter) 12 12 (fits tube diameter) 33.0 4.2 Air, water 20.0 20.0 20 (tube insertion length) 20.0 20 (tube insertion length) 40.0 20.0 38.5 1PC 1 EYB12-12 10697714 7.99 SGD
Shipped after 2018-02-26
13.5 33.8 3.0 (Air)-20 - 80, (water)0-40 4 (conformity tube outside diameter) 4 4 (conformity tube outside diameter) 6.0 3.2 Air, water 9.8 9.8 13 (tube insertion length) 9.8 13 (tube insertion length) 20.8 11.0 3.0 1PC 1 EYB4-4 10697723 4.99 SGD
Shipped after 2018-02-26
14.7 37.5 5.0 (Air)-20 - 80, (water)0-40 6 (Fits tube diameter) 6 6 (Fits tube diameter) 10.0 4.2 Air, water 12.5 12.6 15 (tube insertion length) 12.6 15 (tube insertion length) 24.8 12.2 8.0 1PC 1 EYB6-6 10697741 5.99 SGD
Shipped after 2018-02-26
16.4 42.9 7.0 (Air)-20 - 80, (water)0-40 8 (Fits tube diameter) 8 8 (Fits tube diameter) 14.0 4.2 Air, water 14.6 14.6 16 (tube insertion length) 14.6 16 (tube insertion length) 28.8 14.2 18.0 1PC 1 EYB8-8 10697775 5.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For air hose branch installation
4
From Japan
On 2016-05-10 09:14:48
It fits snugly to the opponent side. Since there is no air leakage made of resin, there is no worry of rusting
This review is about item#10697696.
Regarding installation of RO water purifier
5
From Japan
On 2013-02-04 14:29:38
It is light and there is no water leakage and it is good place where it is not black.
This review is about item#10697741.

Related Products