Buy more than* S$200* and get FREE SHIPPING

Nylon Tube N2 Series 10 M Black

5.00 (1)
Purpose
For multi-purpose piping use
Negative Pressure Performance (kPa)
-101.294
Length (m)
10
Color
Black
...see all
Product Options
ADD TO CART
Outside Diameter x Inside Diameter (phi mm) Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter x Inside Diameter (phi mm) Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12x9 51 Air,water,generalhydraulicoil 45 2 1Roll 1 N2-4-12x9-10 10697845 43.93 SGD
In stock
10x8 29 Air, water, general operating oil 45 1.6 1Roll 1 N2-4-10x8-10 10697784 29.33 SGD
In stock
4x2 11 Air, water, general operating oil 10 5.0 1Roll 1 N2-4-4x2-10 10697906 14.60 SGD
In stock
6x4 17 Air, water, general hydraulic oil 20 3.0 1Roll 1 N2-4-6x4-10 10697967 16.26 SGD
In stock
8x6 23 Air, water, general operating oil 35 2.0 1Roll 1 N2-4-8x6-10 10698021 21.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As for the repair of the air pipe for trucks
5
From Japan
On 2016-07-09 11:57:21
Because manufacturers products safe to use without any problems.
This review is about item#10698021.

Related Products