Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Urethane Tube N2 Series 10 M Black

5.00 (1)
Negative Pressure Performance (kPa)
-101.294
Fluid
Air, water
Length (m)
10
Color
Black
...see all>
Product Options
ADD TO CART
Mass (g/m) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/m) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 10 (Air) 0.8/(Wed.) 0.6 4 x 2.5 (Air)-40 - 80/(Wed.) 0-50 1Roll 1 U2-4-4x2.5-10 10698204 8.99 SGD
In stock
19 15 (Air) 0.8/(Wed.) 0.6 6x4 (Air)-40 - 80/(Wed.) 0-50 1Roll 1 U2-4-6x4-10 10698265 14.99 SGD
In stock
35 23 (ait)0.8/(water)0.6 8x5 (air)-40?80/(water)0?50 1Roll 1 U2-4-8x5-10 10698326 31.99 SGD
In stock
52 30 (ait)0.8/(water)0.6 10x6.5 (air)-40?80/(water)0?50 1Roll 1 U2-4-10x6.5-10 10698082 42.99 SGD
In stock
72 35 (ait)0.8/(water)0.6 12x8 (air)-40?80/(water)0?50 1Roll 1 U2-4-12x8-10 10698143 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Nutrient supply of hydroponic culture
5
From Japan
On 2017-05-20 08:57:38
It is used as a replenishing tube of nutrient solution by hydroponic cultivation. I chose this product which is black to suppress algae breeding. Although there is not much flexibility, it has strength and is satisfied accordingly.
This review is about item#10698265.

Related Products