Buy more than* S$200* and get FREE SHIPPING

Infrared Thermometers

Purpose
Temperature measurement in production and work processes.temperature measurement of heating and air conditioning equipment.temperature measurements in the food industry (HACCP)
AS ONE Part Number
1-8931-01
Measuring Area Dimensions
300 cm 6 cm phi
Emissivity
Variable from 0.1 to 1.0 range
Resolution (deg C)
Radiant temperature /0.1(-9.9 to 199.9), others are 1 Radiant temperature /0.1(-9.9 to 199.9), others are 1
Dimensions (Width W x Height H x Depth D) (mm)
47x200x196
Measurement Pricision
Radiant temperature / +/- 2 %rdg or +/-0. 3 degree c whichever is greater later Thermal conductive vs / +/- 1 %rdg or +/- 1 degree c, whichever is greater
Measurment Range (deg C)
Radiant temperature / -60-1000 Thermocouple / -64-1400
Power
AAA (1.5V) 4 batteries
Weight (g)
392
TRUSCO Part Number
331-5622
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IR-304 10699017 -
Discontinued
[x]
ADD TO CART

Related Products