Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Infrared Thermometers

4.50 (2)
AS ONE Part Number
1-8920-01
Measuring Area Dimensions
1cm,phi1cm
Emissivity
Adjustable in the range of 0.05-1.00
Resolution (deg C)
Radiant temperature /0.1(-9.9 to 199.9), others are 1
Dimensions (Width W x Height H x Depth D) (mm)
35.6x93.5x24.6
Measurement Pricision
Radiant temperature / +/- 2 %rdg or +/-0. 3 degree c whichever is greater later
Measurment Range (deg C)
-55 - 220
Power
CR2032 (3 V) LITHIUM BATTERY 1PC
Weight (g)
40
TRUSCO Part Number
337-5684
Accessories
With a strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IR-300 10699026 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2017-02-20 14:40:15
I think that it is precision that does not hinder the use at this price since it is about used to measure the ambient temperature.
This review is about item#10699026.
Temperature management during manufacturing.
5
From Japan
On 2014-09-01 14:59:40
The price is reasonable and the accuracy of temperature is also accurate. However, a person who is a little bigger is easier to use.
This review is about item#10699026.

Related Products