Buy more than* S$200* and get FREE SHIPPING

Infrared Thermometers

2.75 (4)
Thermometer Type
Radiation thermometer (handheld)
2015 Trusco Published Pages
1 1065
Type of display Temperature
Digital
AS ONE Part Number
1-8930-01, 1-8930-01
Measuring Area Dimensions
60cm in phi10cm, phi10cm at 60cm
Emissivity
Variable in the range of 0.05-1.00, Adjustable from 0.05-1.00
Resolution (deg C)
0.1 (-9.9-199.9), except it 1, 0.1 (-9.9 - 199.9), 1 otherwise
Dimensions (Width W x Height H x Depth D) (mm)
43.5x113.5x24.5, 43.5x113.5x24.5
Measurement Pricision
+/- 2% rdg or +/- 3, whichever is greater ℃, +/- whichever is greater of 3 deg C +/- or rdg 2%
Measurment Range (deg C)
-55-350, -55 to 350
Power
Single 4 (1.5V) 2 pieces battery, Single 4 (1.5V) battery two
Weight (g)
85, 85
TRUSCO Part Number
331-5614, 331-5614
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IR-303 10699035 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Racing cart tire · road surface temperature / brake temperature measurement
3
From Japan
On 2015-06-18 08:39:21
I believe that changing the emissivity can be a useful function to improve measurement accuracy, but the arrangement of measurement buttons and setting change buttons is not good. The one that is conspicuous and easy to push is the setting button .... Other than that, I think that it is a compact and easy to handle product.
This review is about item#10699035.
Air conditioner spouting temperature
3
From Japan
On 2014-04-15 12:45:25
Instructions are not included, but I ordered from the manufacturer, but it is hard to understand the explanation.
This review is about item#10699035.
Surface temperature of high-pressure gas containers or the like that does not require such high accuracy, control valve type lead storage battery mold surface temperature, etc.
3
From Japan
On 2012-05-17 14:26:11
Is it convenient as a measurement for acquiring information for simple evaluation of target?
This review is about item#10699035.
Temperature measurement of electrical equipment Transformer: condenser: temperature control on wiring terminal
2
From Japan
On 2011-08-25 14:35:26
I'd like your emissivity to change during use and to fix the setting over again as troublesome as 95%. I think that it would be nice if there is a backlight Compact and lightweight, so convenient to carry
This review is about item#10699035.

Related Products