Buy more than* S$200* and get FREE SHIPPING

Phosphorus Deoxidized Copper Round Tube Coil, Nama And Copper TubeLength 10 M

4.50 (24)
Melting Point (degree c)
1083
Specific Gravity
8.94
Length (m)
10
...see all>
Product Options
ADD TO CART
Conductivity Outer Diameter (phi mm) Thickness (mm) Ingredients Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductivity Outer Diameter (phi mm) Thickness (mm) Ingredients Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 to 90%IACS(20deg C) 8 1.5 Copper /99.9-Pasento more   1Roll 1 8x1.5x10m 40362707 92.99 SGD
In stock
70 to 90%IACS(20deg C) 6 1.5 Copper /99.9-Pasento more   1Roll 1 6x1.5x10m 40362682 76.99 SGD
In stock
70 to 90%IACS(20deg C) 10 2 Copper /99.9-Pasento more *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 10x2x10m 40362743 159.99 SGD
Shipped after 2018-05-24
70 to 90%IACS(20deg C) 9.52 1.2 Copper /99.9-Pasento more   1Roll 1 9.52x1.2x10m 10714313 90.99 SGD
In stock
70 to 90%IACS(20deg C) 20 2 Copper /99.9-Pasento more *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 20x2x10m 40362831 339.99 SGD
Shipped after 2018-05-25
70 to 90%IACS(20deg C) 19.05 1.5 Copper /99.9-Pasento more *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 19.05x1.5x10m 40362822 269.99 SGD
Shipped after 2018-05-24
70 to 90%IACS(20deg C) 16 2 Copper /99.9-Pasento more *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 16x2x10m 40362813 289.99 SGD
Shipped after 2018-05-25
70 to 90%IACS(20deg C) 15 1.5 Copper /99.9-Pasento more   1Roll 1 15x1.5x10m 10714191 209.99 SGD
Shipped after 2018-05-25
70 to 90%IACS(20deg C) 19.05 1 Copper /99.9-Pasento more   1Roll 1 19.05x1x10m 10714216 159.99 SGD
In stock
70 to 90%IACS(20deg C) 12 1.2 Copper /99.9-Pasento more   1Roll 1 12x1.2x10m 10714164 119.99 SGD
In stock
70 to 90%IACS(20deg C) 12.7 1.2 Copper /99.9-Pasento more *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 12.7x1.2x10m 40362761 119.99 SGD
Shipped after 2018-05-24
70 to 90%IACS(20deg C) 6 1.2 Copper /99.9-Pasento more   1Roll 1 6x1.2x10m 40362673 57.99 SGD
Shipped after 2018-05-28
70 to 90%IACS(20deg C) 15.88 1.5 Copper /99.9-Pasento more *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 15.88x1.5x10m 40362804 209.99 SGD
Shipped after 2018-05-24
70 to 90%IACS(20deg C) 12 1.5 Copper /99.9-Pasento more   1Roll 1 12x1.5x10m 40362752 149.99 SGD
In stock
70to 90%IACS(20deg C) 10 0.8 Copper / 99.9% or more   1Roll 1 10x0.8x10m 40362725 75.99 SGD
In stock
70to 90%IACS(20deg C) 8 0.8 Copper / 99.9% or more   1Roll 1 8x0.8x10m 40362691 61.99 SGD
In stock
70to 90%IACS(20deg C) 4 0.6 Copper / 99.9% or more   1Roll 1 4x0.6x10m 40362655 31.99 SGD
In stock
70to 90%IACS(20deg C) 10 1.5 Copper / 99.9% or more   1Roll 1 10x1.5x10m 40362734 119.99 SGD
In stock
70to 90%IACS(20deg C) 15.88 1.2 Copper / 99.9% or more   1Roll 1 15.88x1.2x10m 40362795 159.99 SGD
Shipped after 2018-05-24
70to 90%IACS(20deg C) 4.8 0.8 Copper / 99.9% or more   1Roll 1 4.8x0.8x10m 40362664 35.99 SGD
In stock
70to 90%IACS(20deg C) 9.52 0.8 Copper / 99.9% or more   1Roll 1 9.52x0.8x10m 40362716 65.99 SGD
In stock
70to 90%IACS(20deg C) 4 1 Copper /more than 99.9%   1Roll 1 4x1x10m 10714225 36.99 SGD
In stock
70to 90%IACS(20deg C) 5 0.8 Copper /more than 99.9%   1Roll 1 5x0.8x10m 10714234 37.99 SGD
In stock
70to 90%IACS(20deg C) 5 1 Copper /more than 99.9%   1Roll 1 5x1x10m 10714243 45.99 SGD
In stock
70to 90%IACS(20deg C) 6 0.8 Copper /more than 99.9%   1Roll 1 6x0.8x10m 10714277 47.99 SGD
In stock
70to 90%IACS(20deg C) 6 1 Copper /more than 99.9%   1Roll 1 6x1x10 m 10714286 50.99 SGD
In stock
70to 90%IACS(20deg C) 6.35 0.8 Copper /more than 99.9%   1Roll 1 6.35x0.8x10m 10714252 47.99 SGD
In stock
70to 90%IACS(20deg C) 6.35 1 Copper /more than 99.9%   1Roll 1 6.35x1x10m 10714261 54.99 SGD
In stock
70to 90%IACS(20deg C) 8 1 Copper /more than 99.9%   1Roll 1 8x1x10m 10714304 64.99 SGD
In stock
70to 90%IACS(20deg C) 8 1.2 Copper /more than 99.9%   1Roll 1 8x1.2x10m 10714295 72.99 SGD
In stock
70to 90%IACS(20deg C) 9.52 1 Copper /more than 99.9%   1Roll 1 9.52x1x10m 10714322 76.99 SGD
In stock
70to 90%IACS(20deg C) 10 1 Copper /more than 99.9%   1Roll 1 10x1x10 m 10714146 84.99 SGD
In stock
70to 90%IACS(20deg C) 10 1.2 Copper /more than 99.9%   1Roll 1 10x1.2x10m 10714137 95.99 SGD
In stock
70to 90%IACS(20deg C) 12 1 Copper /more than 99.9%   1Roll 1 12x1x10m 10714173 98.99 SGD
In stock
70to 90%IACS(20deg C) 12.7 1 Copper /more than 99.9%   1Roll 1 12.7x1x10m 10714155 109.99 SGD
In stock
70to 90%IACS(20deg C) 15 1 Copper /more than 99.9%   1Roll 1 15x1x10 m 10714207 129.99 SGD
In stock
70to 90%IACS(20deg C) 15.88 1 Copper /more than 99.9%   1Roll 1 15.88x1x10m 10714182 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 1
3 star 4
2 star 1
1 star 0
Review Rating: 4.50
24 Customer Reviews
The reviews are automatic translation.
Work
5
From Japan
On 2018-01-12 18:47:43
I received a neat product in neat packaging. Thank you very much
This review is about item#10714225.
Research and Development
3
From Japan
On 2017-12-12 12:33:49
I used it because the price is cheaper compared with the manufacturer. Since it is a copper pipe, there was no problem in quality.
This review is about item#10714304.
Repair to the brake of private car
5
From Japan
On 2017-11-16 15:35:21
The brakes pipes are perforated due to salt damage in the area, and copper pipes that are easy to process are useful.
This review is about item#40362655.
During machine maintenance
5
From Japan
On 2017-05-15 18:51:20
The size was clear and safe, I would like to use it for the first time and continue to use it.
This review is about item#40362673.
Rapid cooling of liquid
5
From Japan
On 2017-04-04 17:06:30
I bought it to create a water chiller which rapidly cools the liquid boiled in a 10 L pot. It is possible to cool down to 30 ° C or less in about 30% of time compared to the one made with a 2.5 m copper tube, and I am very satisfied.
This review is about item#40362716.
High temperature and high pressure pipe
4
From Japan
On 2017-03-05 16:15:10
Because the thickness of the outer shape is thick, it is difficult to flare because the cut portion of the roll cutter has been work hardened, but it can easily be taken out by heating the tip
This review is about item#40362673.
Repair of hot water supply pipe
3
From Japan
On 2017-01-19 16:34:09
I used about 3 meters. It is better not to have a 10 m winding but a 5 m roll
This review is about item#10714182.
Centralized lubrication piping
5
From Japan
On 2016-12-28 22:52:38
It is a copper pipe in the equipment that drips oil from the top to the machine so it was easy to work with habit and worked conveniently
This review is about item#40362655.
Development of experimental chemistry new products
5
From Japan
On 2016-12-01 10:53:20
The goods were okay without problems and I got it soon. When we arrived this time we ordered only one and only one has arrived but items like tags are attached with wire and there is description 5 and it is coiled and it is hard to understand and myself did make an order mistake I was worried. I consulted our boss and asked to contact customer service as it is a problem if a lot of money is charged. The reason was said to have been missing work that should be removed at delivery, but I felt confusing.
This review is about item#10714277.
Repair of air compressor
3
From Japan
On 2016-11-11 19:02:49
I would appreciate having a product with a slightly shorter setting. Perhaps it was better to buy it at a home center.
This review is about item#10714277.

Related Products