Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
TRUSCO Part Number Tape Thickness (mm) Tape Length (m) Tape Width (mm) Weight (g) Type Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tape Thickness (mm) Tape Length (m) Tape Width (mm) Weight (g) Type Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 1pc 1 BT-15P 10533468 3.99 SGD
In stock
- 0.08 50 15 - - - - 1pc 1 BT-15W 10533477 3.99 SGD
Shipped after 2018-06-28
- - - - - - - - 1pc 1 BT-15B 10533443 3.99 SGD
In stock
- 0.08 50 30 - - - - 1pc 1 BT - 30 FY Fluorescent Yellow 42498374 7.99 SGD
In stock
- 0.08 50 30 - - - - 1pc 1 BT-30P peach 42498295 6.99 SGD
In stock
- 0.08 50 30 - - - - 1pc 1 BT - 30 FO fluorescent orange 42498392 6.99 SGD
In stock
- - - - - - - - 1pc 1 BT-15Y 10533434 6.99 SGD
In stock
335-4865 0.08 50 30 - Non-stick Blue PVC 1Roll 1 BT-30B 10710174 6.99 SGD
In stock
335-4881 0.08 50 30 150 Non-stick Red PVC 1Roll 1 BT-30R 10710183 6.99 SGD
In stock
335-4890 0.08 50 30 150 Non-stick White PVC 1Roll 1 BT-30W 10710192 6.99 SGD
In stock
335-4903 0.08 50 30 150 Non-stick Yellow PVC 1Roll 1 BT-30Y 10710201 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Course marking of Tolan Race
5
From Japan
On 2016-04-18 21:36:50
I use it for the course marking in the mountains in Tolan's grass race. It is strong and stands out, and it can also be written on tape, so it is very handy. The width is also just right, I feel that it is easy to work with fitting in the hand, even during marking work and collection work.
This review is about item#10710192.
Mountain path entry point mark
5
From Japan
On 2011-08-02 14:50:30
Easy to use Easy to use It is effective It is essential for mountain marking However it is used within the range of nature protection.
This review is about item#10710201.
As a landmark in the field.
5
From Japan
On 2009-03-09 08:43:54
With thin, strong material and outstanding color, it is a nice dish as a site marking tape. And surprisingly low price.
This review is about item#10703716.

Related Products