Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Insertsaw Woodcut For Wood 2

4.43 (14)
Hole Diameter (mm)
20 (center)
Blade Thickness (mm)
1.6
Number of Blades (p)
52
Compatible Power Tool
Electric circular saw
Caution
Cutting performance varies depending on each cutting material material (thickness, hardness, etc.). Please use appropriate cutting working methods, such as the fixing method.
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
165 For woodwork 1Sheet 1 MAT-YSD-165CTR 10703892 13.99 SGD
In stock
190 For wood processing 1Sheet 1 MAT-YSD-190CTR 10703901 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
14 Customer Reviews
The reviews are automatic translation.
Processing cut of form
3
From Japan
On 2017-07-26 17:05:28
Although it was able to be used normally, for now there are more cheaper ones than this one I am buying that.
This review is about item#10703901.
Used for cutting wood in a do-it-yourself carpenter
5
From Japan
On 2016-07-21 17:53:54
Although I exchanged the electric saw saw tip saw which I used for many years for the first time, I think that it has a sharp and well satisfying function at this price. I feel that there are many wood scraps at the time of cutting, but it is within the range that can be convinced. I think that this is a mistake I think.
This review is about item#10703892.
During wood work
5
From Japan
On 2016-05-17 09:11:21
I tried it a lot but now I like it, I like it ♪
This review is about item#10703892.
Control, rafter cutting
5
From Japan
On 2016-01-16 20:23:17
Although I have used things only around thousand yen at home center, I feel that both sharpness and durability are good. Bali comes out somewhat.
This review is about item#10703892.
Rafters / Compane cut
4
From Japan
On 2013-11-20 22:21:09
Balance comes out when soft rafters
This review is about item#10703892.
I use it for DIY circle saw
5
From Japan
On 2013-11-15 07:49:05
It is inexpensive and sharp edges. How much durability is the problem.
This review is about item#10703892.
Cutting of wood, plywood etc.
4
From Japan
On 2013-09-17 18:49:24
The sharpness at the beginning of use is reasonable considering the price etc. It is a perfect place if it expires long.
This review is about item#10703892.
Wood, lavan veneer cut
5
From Japan
On 2013-03-21 09:51:14
I am satisfied with it for work. I will also use it.
This review is about item#10703892.
Woodwork cutting
5
From Japan
On 2013-02-06 09:49:34
At the civil engineering work site, every worker uses it, so this level is enough. It is cheap and saved.
This review is about item#10703892.
Carpentry work
5
From Japan
On 2012-07-09 00:31:50
This time we cut ordinary rough wood and used to cut the particle board for the floor, but it was considerably longer than the blade of about 1000 yen I bought at home center and others. I think that it is a profitable product because it cuts out considerably long because it is cheap in price.
This review is about item#10703901.

Related Products