Buy more than* S$200* and get FREE SHIPPING

Almighty Siding Master

Maximum Rotation Speed Nmax(min-1 [r.p.m])
13000
Hole Diameter (mm)
20 (center)
Outer Diameter (mm)
100
Compatible Cutter Material
Ceramics of siding materials Gypsum Board Makeup gypsum board Particle board Hydrated calcium silicate Board Lath Board Kitchen panels Slate corrugated sheets
Blade Thickness (mm)
1.4
Number of Blades (p)
14
Compatible Power Tool
Dustproof circular saw
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SPT-YSD-100SOY 10703917 40.99 SGD
In stock
ADD TO CART

Related Products