Buy more than* S$200* and get FREE SHIPPING

125mm Convert Grinder Cover, 100mm Disk Grinder Use

3.84 (19)
Type
Cutting cover
Application
Disc Grinder Case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CBA-125-CV 10703926 25.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 1
1 star 3
Review Rating: 3.84
19 Customer Reviews
The reviews are automatic translation.
Repair of the block fence
5
From Japan
On 2018-05-07 16:08:31
Thanks to the cover we are working safely. It would be even better if there is a turn around.
This review is about item#10703926.
Grinding of welded part of corner part
5
From Japan
On 2018-04-18 19:33:01
I have not used it yet It was probably easy to use as I was using it because I used it
This review is about item#10703926.
Safety cover at the time of attaching a genuine outside (slightly larger) blade
5
From Japan
On 2017-06-14 04:47:48
I changed the blade of the grinder to a big one and cut my finger. If I bought this cover quickly and wearing it, what I did not lose my nerves. It is useful for cruelty.
This review is about item#10703926.
Concrete cutting
2
From Japan
On 2017-01-17 20:38:35
It was somewhat dissatisfied because the price was more expensive than a certain home center.
This review is about item#10703926.
Cutting work during repair of handrails etc.
4
From Japan
On 2016-07-21 19:50:40
It will be useful for those who can trim this product. 34 mm The pipe can be disconnected safely without changing the direction.
Cutting of metal ...
5
From Japan
On 2016-06-12 18:39:00
Even if it is dedicated 100 mm, 125 mm, the device okay work, but progresses.
This review is about item#10703926.
various
4
From Japan
On 2016-02-13 16:37:12
In truth, I wanted a simple cover, not a cutting cover. I wanted to use it for 5 inches in Keren work, so cut it in half and work it again and made it.
This review is about item#10703926.
Metal cutting
5
From Japan
On 2015-06-24 20:15:26
I changed the grindstone of the grinder to 125 mm and I am making a high-speed cutter. This cover is a necessity item and it is very satisfying because it is very cheap.
This review is about item#10703926.
For protecting the installation of 125 mm disk
3
From Japan
On 2015-05-07 19:52:54
The structure of the attachment part was as shown in the photograph than I thought. Since the attached screw is long, it interferes with the grinder body, so the mounting direction is limited. (If you turn it off, you'll be able to manage it) Make sure both ends of the cover are movable so that you can adjust the degree of opening of the cover, I think that it is easy to handle.
Specification changed to 100 ㍉ baby Thunder.
3
From Japan
On 2015-03-22 21:35:49
I can not fix it with chitin because it is not a genuine product, but it will be such a thing.
This review is about item#10703926.

Related Products