Buy more than* S$200* and get FREE SHIPPING

Circular Saw Blade, Woodwork

5.00 (9)
Inner Diameter (mm)
2
Compatible Cutter Material
Wood, laminated wood, MDF material, OSB material, plywood, color plywood, flooring, insulation board, gypsum board, decorative gypsum board, calcium silicate board, particle board, Stylo home, fiber board, Rasubodo, Rasukatto, Banekoto, bamboo
Blade Thickness (mm)
1.6
Number of Blades (p)
70
Specification
Silent type Vibration absorption resin contained
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190 1Sheet 1 SPT-YSD-190DJ 10703944 41.99 SGD
In stock
165 1Sheet 1 SPT-YSD-165DJ 10703935 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Wood processing
5
From Japan
On 2017-12-18 18:38:29
It was sharp and it was as expected, so I will use it in future.
This review is about item#10703935.
Wood product processing
5
From Japan
On 2017-11-15 16:03:25
Furniture, work related to work, depending on things (polypropylene etc.) Even if you cut it shallowly you can hang it on the top, but this product is okay. Also, I am considering purchasing. Thank you.
This review is about item#10703935.
Wood deck construction
5
From Japan
On 2016-11-29 11:22:06
I used it to trim the edges of the wood deck all at once. I am satisfied with the beautiful finish without any fluff in the mouth. There is also a sense of price compared to the tool manufacturer genuine products.
This review is about item#10703935.
Woodworking
5
From Japan
On 2016-11-17 11:18:01
The sharpness was better than the product of the mass merchandiser, we will also place an order.
This review is about item#10703935.
Disconnection
5
From Japan
On 2016-11-08 22:37:17
I am saved because I can clean more cleanly than before,
This review is about item#10703935.
Cut the wood deck
5
From Japan
On 2016-09-01 04:56:50
I replaced it with an old chip saw blade for cutting of carbide wood urin. We cut about 120 x 30 by about 100 pieces, but there was no scuffing and fluffing, and it was able to cut cleanly very lightly. Sharpness is quite good.
This review is about item#10703935.
At a reasonable price cuts cut cleanly and well
5
From Japan
On 2016-06-24 16:53:40
Sharpness is good, if you last long it is the best
This review is about item#10703935.
Wood work
5
From Japan
On 2016-05-08 10:41:41
You can cut cleanly. Even cedars of rough eyes did not lack edges.
This review is about item#10703944.
Disconnection of the control
5
From Japan
On 2015-06-17 19:54:16
The cut edge when cutting the plywood is very beautiful.
This review is about item#10703935.

Related Products